Owl™ P7-CST Multiple Gradient Gel Caster
Actual product may vary
Thermo Scientific™

Owl™ P7-CST Multiple Gradient Gel Caster

Cast one to five gels simultaneously with the Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
P7-10RANotched Alumina Plate
P7-10FGFrosted Blank Glass
P7-10FRFrosted Notched Glass
P7-10GBlank Glass
P7-10RNotched Glass
P7-CSTCaster
P7-SCSpacer, Thin
P7-SDSpacer, Thick
Catalog number P7-10RA
Price (USD)
38.70
Online Exclusive
43.00
Save 4.30 (10%)
Each
Type:
Notched Alumina Plate
Price (USD)
38.70
Online Exclusive
43.00
Save 4.30 (10%)
Each

Cast one to five gels simultaneously with the Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster. One of the simplest devices to cast gradient gels, this caster is compatible with the Owl™ PBDS system.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
Specifications
Length (Metric)10 cm
Thickness (Metric)1 mm
Width (Metric)10 cm
For Use With (Equipment)Owl P7-CST System
Product LineOwl
TypeNotched Alumina Plate
Unit SizeEach