Owl™ P7-CST Multiple Gradient Gel Caster
Thermo Scientific™

Owl™ P7-CST Multiple Gradient Gel Caster

Cast one to five gels simultaneously with the Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
P7-CSTCaster
P7-10FGFrosted Blank Glass
P7-10FRFrosted Notched Glass
P7-10GBlank Glass
P7-10RNotched Glass
P7-10RANotched Alumina Plate
P7-SCSpacer, Thin
P7-SDSpacer, Thick
Catalog number P7-CST
Price (USD)
369.00
Online Exclusive
410.00
Save 41.00 (10%)
Each
Type:
Caster
Price (USD)
369.00
Online Exclusive
410.00
Save 41.00 (10%)
Each

Cast one to five gels simultaneously with the Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster. One of the simplest devices to cast gradient gels, this caster is compatible with the Owl™ PBDS system.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
Specifications
DescriptionP7-CST Gradient Gel Caster
Height (Metric)13 cm
Length (Metric)13 cm
Width (Metric)15 cm
For Use With (Equipment)Owl P7-CST System
Product LineOwl
TypeCaster
Unit SizeEach