Personal DataRAM™ pDR-1500 Aerosol Monitor
Thermo Scientific™

Personal DataRAM™ pDR-1500 Aerosol Monitor

Provide real-time results and gravimetric validation with this personal aerosol instrument.
Have Questions?
Catalog NumberConcentration Measurement Range
PDR15000.001 to 400mg/m3 range (auto ranging)
Catalog number PDR1500
Price (MXN)
-
Concentration Measurement Range:
0.001 to 400mg/m3 range (auto ranging)
The Thermo Scientific™ Personal DataRAM pDR-1500 Portable Monitor is a fully integrated, real-time, high precision sampling instrument that provides maximum ease-of-use and increased operating time.
From site remediation monitoring to health effects studies to construction/demolition projects, the pDR-1500 provides the power and flexibility to provide both real-time results and gravimetric validation. At 41 oz., it's as easy to wear it on the belt as it is to run it in a fixed location.

Capable of compensating for all typical environmental variables, the pDR-1500 is outfitted for relative humidity compensation, true volumetric flow, pressure compensation and legacy pDR nephelometry technology. The pDR-1500 aerosol monitor also features interchangeable cyclones for superior particle-cut points available for PM10 & PM4 or PM2.5 & PM1, as well as an integrated sample filter that enables post-gravimetric validation of all data.

Key Features:

  • True volumetric flow control
  • Full compensation for environmental variables
  • Flexible data logging routine

Additional Information:

  • Aerodynamic Particle Cut-Point Range 1.0 to 10μm
  • Concentration Display Updating Interval : 1 second
  • Data Logging Averaging Periods (user selectable): 1 second to 1 hour
  • Total Number of Data Points in Memory: >500,000
  • Number of Data Tags: 99 (maximum)
  • Serial Interface: USB/RS-232, 19,200 baud
  • Computer Requirements: PC compatible, 486 processor or higher; Windows™ 95 or higher

Recommended for:

  • Site remediation
  • Size discrimination
  • Mass validation
  • Exposure modeling
  • Protection of asthma patients
Specifications
Accuracy±5% of reading ± precision (traceable to SAE Fine Test Dust)
Aerodynamic Particle Cut-Point Range1.0 to 10 μm
Certifications/ComplianceSuitable for NIOSH Methods 0500 and 0600. CE marked. UKCA
Concentration Display Averaging Time1 to 60 seconds (user selectable)
Concentration Display Updating Interval1 second
Concentration Measurement Range0.001 to 400mg/m3 range (auto ranging)
Data Points>500,000
Depth (English)3.3 in.
Depth (Metric)84 mm
DescriptionpersonalDataRAM pDR-1500 Aerosol Monitor
Height (English)7.1 in.
Height (Metric)181 mm
Particle Size Range0.1 to 10µm
Precision±2% of reading or ±0.005 mg/m3, whichever is larger, for 1 second (2-sigma)2 averaging time, ±0.5% of reading or ±0.0015 mg/m3, whichever is larger, for 10 second averaging time, ±0.2% of reading or ±0.0005 mg/m3, whichever is larger, for 60 second averaging time
Resolution0.1% of reading or 0.001 mg/m3, whichever is larger
Scattering Coefficient Range1.5 x 10-6 to 0.6 m-1 (approx.) @ lambda= 880nm (not displayed)
Weight (English)41 oz.
Weight (Metric)1.2 kg
Width (English)5.6 in.
Width (Metric)143 mm
Flow Rate1 to 3.5 L/min.
Unit SizeEach