Product Image
Invitrogen™

Pertussis Toxin

Islet-activating protein Pertussis toxin consists of an A protomer subunit (S1) which possesses both NAD+ glycohydrolase and ADP-ribosyltransferase activities, and詳細を見る
製品番号(カタログ番号)数量
PHZ117450 μg
製品番号(カタログ番号) PHZ1174
価格(JPY)
67,200
キャンペーン価格
Ends: 27-Mar-2026
96,100
割引額 28,900 (30%)
Each
数量:
50 μg
Islet-activating protein Pertussis toxin consists of an A protomer subunit (S1) which possesses both NAD+ glycohydrolase and ADP-ribosyltransferase activities, and B oligomer subunits (S2, S3, S4, and S5) which are responsible for attachment of the native toxin to eukaryotic cell surfaces. Pertussis toxin uncouples G proteins from receptors by ADP ribosylating a cysteine residue near the carboxyl terminus of the α subunit.

Format/Formulation:
Lyophilized
For Research Use Only. Not for use in diagnostic procedures.
仕様
遺伝子ID(Entrez)2665068
阻害物質の特性Protein
阻害剤GTPase Inhibitor
精製方法PAGE
純度または品質グレード>95%
数量50 μg
出荷条件Wet Ice
特異的抑制または標的G Proteins
形状Lyophilized
Unit SizeEach
組成および保存条件
Store in refrigerator (2–8°C).