Search
Search

| Catalog Number | Product Type |
|---|---|
| PL00383 | Autoclavable Filter, 0.2 μm |
| PL00392 | Autoclavable Cleaner Cap |
| PL00377 | Autoclavable DI Water Cap, Blue |
| PL00393 | Autoclavable Decon Cap |
| PL00382 | Autoclavable Filter, 0.05 μm |
| PL00381 | Autoclavable Fluidics Bottle, 1 L |
| PL00379 | Autoclavable Sheath Cap, White |
| PL00378 | Autoclavable Waste Cap, Red |
| PL00364 | Bandpass Filter, 525/35 |
| PL00365 | Chromosome Optical Filter Kit |
| PL00311 | Chip Adapter, 10X |
| PL00353 | Empty Bandpass Holder |
| PL00375 | Empty Dichroic Holder |
| PL00312 | Nozzle Tip, 70 μm |
| PL00313 | Nozzle Tip, 100 μm |
| PL00315 | Nozzle Tip, 120 μm |
| PL00314 | Nozzle Tip, 150 μm |
| PL00355 | Output Tube Adapter, 1.5 mL |
| PL00356 | Output Tube Adapter, 5 mL |
| PL00357 | Output Tube Adapter, 15 mL |
| PL00338 | Output Tube Adapter, 50 mL |
| PL00376 | PCR Plate Adapter, 96-well |
| PL00374 | PCR Plate Adapter, 384-well |
| PL00291 | Sample Input Adapter, 1.5 mL |
| PL00290 | Sample Input Adapter, 15 mL |
| PL00373 | Terasaki Adapter |
| PL00306 | Output Tube Rack Box |
| PL00320 | Cleaner Bottle |
| PL00321 | Decon Bottle |
| PL00350 | Full Decon NADCC Kit |
| PL00359 | Plate Lifter |
| PL00361 | Media Calibration Target Plates Set with Base |
| PL00385 | Decon Venting Cap for 4L Bottle |
| PL00386 | Decon Syringe for 4L Bottle |
| PL00387 | Media Calibration Target 96-well Plate 4-way Sort |
| PL00388 | Media Calibration Target Tube Sorting Assembly |
| PL00389 | Media Calibration Target 384-well Plate Straight Down Assy |
| PL00390 | Media Calibration Target 96-well Plate Straight Down |
| PL00391 | Media Calibration Target 384-well Plate 4-way Sort |
| PL00417 | Allergenco-D Cassette Holding Fixture |
The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts and to meet high-throughput demands for a wide range of applications.
The Bigfoot Spectral Cell Sorter offers a full line of accessory products for continuous expansion of the instrument, including interchangeable nozzle tips, temperature controlled sample input and sort output adapters, and bulk fluid bottles and caps.