Autoclavable Bottles, 4 L, 5 bottles
Invitrogen™

Autoclavable Bottles, 4 L, 5 bottles

The Bigfoot Cell Sorter is designed to streamline the cell sorting workflow and enhance the user experience. It has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
Have Questions?
KatalognummerMenge
PL004045 x 4 l
Katalognummer PL00404
Preis (EUR)
3.155,00
5 x 4 L
Menge:
5 x 4 l
Preis (EUR)
3.155,00
5 x 4 L
The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
The Invitrogen Bigfoot Spectral Cell Sorter offers a full line of accessory products for continuous expansion of the instrument including interchangeable nozzle tips, temperature controlled sample input and sort output adapters, and bulk fluid bottles and caps.
For Research Use Only.
Specifications
Kapazität (metrisch)4 L
Abmessungen7.5 x 4 x 11 in.
Zur Verwendung mit (Anwendung)Can be used in waste, DI, and sheath bottle positions
Zur Verwendung mit (Geräte)Bigfoot Spectral Cell Sorter
EnthältFluidics Caps (Waste x 2, Sheath x 2 and DI x 1)
ProduktlinieBigfoot Spectral Cell Sorter
ProdukttypAutoclavable Bottles Set
Menge5 x 4 l
Unit Size5 x 4 L
Inhalt und Lagerung
Room temperature