Preparation Rack, 96-well, with cover
Thermo Scientific™

Preparation Rack, 96-well, with cover

The Thermo Scientific 96-well preparation rack package contains 5 racks complete with lids for easy handling or storage of individual자세히 알아보기
Have Questions?
카탈로그 번호수량
PRK09635 racks
카탈로그 번호 PRK0963
제품 가격(KRW)
98,000
온라인 행사
Ends: 30-Jun-2026
111,000
할인액 13,000 (12%)
Each
수량:
5 racks
제품 가격(KRW)
98,000
온라인 행사
Ends: 30-Jun-2026
111,000
할인액 13,000 (12%)
Each

The Thermo Scientific 96-well preparation rack package contains 5 racks complete with lids for easy handling or storage of individual 0.2ml PCR tubes, 8 or 12-tube PCR strips or any plate up to an ANSI 96-well PCR plate.

사양
용도(장비)Real-Time PCR Systems or Thermal Cyclers
포장5 Racks
수량5 racks
색상Blue/Clear, Clear
보유0.2 mL Tubes
제품 유형Microplate Rack
형상Rectangular
Unit SizeEach