Orion™ Pro Star PH211 pH/ORP Bench Meter with Stand
Orion™ Pro Star PH211 pH/ORP Bench Meter with Stand
Orion™ Pro Star PH211 pH/ORP Bench Meter with Stand
Orion™ Pro Star PH211 pH/ORP Bench Meter with Stand
Orion™ Pro Star PH211 pH/ORP Bench Meter with Stand
Orion™ Pro Star PH211 pH/ORP Bench Meter with Stand
Orion™ Pro Star PH211 pH/ORP Bench Meter with Stand
Orion™ Pro Star PH211 pH/ORP Bench Meter with Stand
Orion™ Pro Star PH211 pH/ORP Bench Meter with Stand
Thermo Scientific™

Orion™ Pro Star PH211 pH/ORP Bench Meter with Stand

Designed to provide accurate and reliable pH, ORP and temperature analysis, the Thermo Scientific™ Orion™ Pro Star PH211 bench meter is well suited for laboratories that desire a modern meter with advance performance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
PSTAR2110Meter with with Stand
PSTAR2114Meter with Difficult Sample Kit
PSTAR2115Meter with Standard Kit
PSTAR2116Meter with Durable Kit
PSTAR2117Meter with Low Maintenance Kit
PSTAR2118Meter with Micro Kit
PSTAR2119Meter with ORP Kit
Catalog number PSTAR2110
Price (MXN)
-
Type:
Meter with with Stand

Designed to provide accurate and reliable pH, ORP and temperature analysis, the Orion Pro Star PH211 bench meter is well suited for laboratories that desire a modern meter with advance performance. Featuring a 7-inch, high-resolution color display with responsive capacitive touchscreen, the Orion Pro Star meter focuses on ensuring a streamlined, easy to use, innovative meter for your testing needs. The Orion Pro Star meter offers onscreen guidance with step-by-step instructions and supports GLP compliance with date and time stamped calibration logs and data logs.

Orion Pro Star PH211 pH/ORP bench meters are designed to provide accurate and reliable testing in laboratories that need a modern, easy-to-operate meter with advanced performance and reliable data reporting. Orion Pro Star bench meter benefits include:

  • Large 7-in., high-resolution color display
  • Responsive touchscreen operable with gloves
  • Angled display to help ensure ergonomic viewing
  • Streamlined, easy to operate user interface
  • Vertical meter orientation helps optimize bench space
  • Supports GLP compliance
  • Stores 20 calibration logs per parameter with date and time
  • Stores 10,000 data log sets with date and time
  • Outputs to a printer, computer, or USB flash drive for long-term data retention
  • Inputs sample ID with optional USB barcode scanner, USB keyboard or USB mouse
  • Stirs samples with meter-controlled and meter-powered stirrer probe

Orion Pro Star PH211 pH/ORP bench meters offer the following measurements:

  • pH, mV or ORP with temperature

First time meter startup is made easy with the meter setup wizard, which guides the user through important meter and measurement settings. Utilize onscreen meter tours and guides for calibration, measurements, meter connections, electrode stand assembly and pH electrode usage to better understand meter operation, warnings and required maintenance. Use guided calibrations with step-by-step instructions to perform calibrations correctly and ensure accurate, reliable and reportable measurements.

Easily view measurements on the large 7-in. color graphic touchscreen display. Select the basic, advanced or custom measure display format to view only the information you prefer in the measure mode. Select the graph view to display measurements in a graph with temperature for measurement versus time studies.

While taking measurements, easily enter sample identification information into the meter using an optional meter accessory including USB barcode scanner, USB keyboard or USB mouse. Easily and uniformly stir samples using an optional meter-controlled and meter-powered stirrer probe, which eliminates the need for a magnetic stir plate and bars.

Save, display and export up to 20 calibrations per parameter with date and time stamp. Filter calibration logs by user and export calibration logs by date range or all at once.

Easily save measurements to the data log for long-term data retention. Save, display and export up to 10,000 data log sets with date and time stamp. View individual data log sets with extensive measurement information organized into an easy-to-read onscreen list format. Filter data logs by user, date and time or log number and export data logs by date and time range, log number range or all at once.

Output meter data logs, calibration logs and methods to a printer, computer or USB flash drive. Save data to a computer or USB drive as comma separated value (CSV) files for import into programs like Microsoft Excel or save data to a USB drive as report files for printable records. Customize exported files to include all data, advanced, intermediate or basic data only to obtain only the information needed for your record keeping. Utilize bidirectional communication with remote commands to interface the meter with computer programs including LIMS, HyperTerminal, PuTTY and additional data collection software.

Save measurement settings to standardize your analysis and SOPs using meter methods. Save up to 10 methods per parameter. Import methods to and export methods from other Orion Pro Star series meters to standardize your testing across multiple meters.

Activate the secure mode and assign up to 3 administrators and up to 30 users with individual account logins and password protection. Administrators can select from pre-defined user access levels to meter functions. Control access to date and time settings, instrument settings, data logs, and calibration logs, or customize each user's access level from full access to basic data collection only. Administrators can also export the user list and audit trail to help ensure digital data integrity.

Operate the included electrode stand to facilitate secure, smooth movement of electrodes into and out of solutions. The electrode stand's weighted base provides flexible placement of the stand around the meter. Secure a wide range of electrodes using the various electrode holder options. Neatly organize electrode cables in the built-in side channels of the stand.

Specifications
AC AdapterUniversal 100-240 V 50/60 Hz power supply with wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Accuracy (Temperature)±0.3°C, ±0.5°F
Accuracy (mV)±0.2 mV or ±0.05% of the reading, whichever is greater
Accuracy (pH)±0.002 pH
Alarm OutputCalibration reminder alarm, high and low limit alarm per parameter
Backlight OptionYes
Calibration Points (pH)1 to 5 points
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels1
Dimensions (L x W x H)218.9 x 153.2 x 91.33 mm; 8.62 x 6.03 x 3.60 in.
For Use With (Application)Meter with stand, purchase electrode for applications separately
IP RatingIP54
IncludesMeter with electrode stand, USB flash drive, computer cable, 100-240V 50/60Hz universal power adapter (purchase electrode separately)
InputsBNC for pH or ORP, 8-pin MiniDIN for ATC, pin-tip for reference
Isopotential Point7.000 pH
KeypadCapacitive touchscreen user interface
LanguagesChinese, English, French, German, Italian, Japanese, Korean, Portuguese, Spanish
MemoryNon-volatile
Methods10
ModelPH211
OutputsUSB flash drive, computer or printer (STARA-106)
Range (ORP)-2000 to 2000 mV
Range (Relative mV)-2000 to 2000 mV
Resolution (Temperature)0.1°C, 0.1°F
Resolution (mV)0.1 mV
Temperature Probe Calibration1 or 2 point temperature offset calibration
Temperature Range (English)-22°F to +266°F
Temperature SelectionAutomatic with ATC temperature sensor, ambient or manual
TypeMeter with with Stand
Warranty2 year meter warranty
Weight (English)2.20 lbs.
Weight (Metric)1.00 kg
CalibrationpH, ORP, Temperature
Calibration Points1 to 5 (pH), 1 (ORP), 1 to 2 (Temperature)
Data Points10,000 with Date and Time Stamp
Display Type7-in. High-resolution Color Graphic LCD
Log Function TypeAutomatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
Measurement ModespH with mV and Temperature, ORP with mV and Temperature
Range (mV)-2000 to 2000 mV
Range (pH)-2 to 20
Resolution (pH)0.1, 0.01 or 0.001 pH
Temperature Range (Metric)-30°C to +130°C
Unit SizeEach