Orion™ Pro Star EC212 Conductivity Bench Meter with Stand
Orion™ Pro Star EC212 Conductivity Bench Meter with Stand
Orion™ Pro Star EC212 Conductivity Bench Meter with Stand
Orion™ Pro Star EC212 Conductivity Bench Meter with Stand
Thermo Scientific™

Orion™ Pro Star EC212 Conductivity Bench Meter with Stand

Designed to provide accurate and reliable conductivity, TDS, salinity, resistivity and temperature analysis, the Thermo Scientific™ Orion™ Pro Star EC212 bench meter is well suited for laboratories that desire a modern meter with advance performance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
PSTAR2120Conductivity Bench Meter with Stand
PSTAR2125Conductivity Bench Meter Standard Kit
PSTAR2126Conductivity Bench Meter Pure Water Kit
Catalog number PSTAR2120
Price (USD)
1,304.00
Online Exclusive
1,630.00
Save 326.00 (20%)
Each
Type:
Conductivity Bench Meter with Stand
Price (USD)
1,304.00
Online Exclusive
1,630.00
Save 326.00 (20%)
Each

Designed to provide accurate and reliable conductivity, TDS, salinity, resistivity and temperature analysis, the Orion Pro Star EC212 bench meter is well suited for laboratories that desire a modern meter with advance performance. Featuring a 7-in., high-resolution color display with responsive capacitive touchscreen, the Orion Pro Star meter focuses on ensuring an easy to use, innovative meter for your testing needs. The Orion Pro Star meter offers onscreen guidance with step-by-step instructions and supports GLP compliance with date and time stamped calibration logs and data logs.

Orion Pro Star EC212 conductivity bench meters are designed to provide accurate and reliable testing in laboratories that need a modern, easy-to-operate meter with advanced performance and reliable data reporting. Orion Pro Star bench meter benefits include:

  • Large 7-in., high-resolution color display
  • Responsive touchscreen operable with gloves
  • Angled display to help ensure ergonomic viewing
  • Streamlined, easy to operate user interface
  • Vertical meter orientation helps optimize bench space
  • Supports GLP compliance
  • Stores 20 calibration logs per parameter with date and time
  • Stores 10,000 data log sets with date and time
  • Outputs to a printer, computer, or USB flash drive for long-term data retention
  • Inputs sample ID with optional USB barcode scanner, USB keyboard or USB mouse
  • Stirs samples with meter-controlled and meter-powered stirrer probe

Orion Pro Star EC212 conductivity bench meters offer the following measurements:

  • Conductivity, TDS, salinity or resistivity with temperature

First time meter startup is made easy with the meter setup wizard, which guides the user through important meter and measurement settings. Utilize onscreen meter tours and guides for calibration, measurements, meter connections and electrode stand assembly to better understand meter operation, warnings and required maintenance. Use guided calibrations with step-by-step instructions to perform calibrations correctly and ensure accurate, reliable and reportable measurements.

Easily view measurements on the large 7-in. color graphic touchscreen display. Select the basic, advanced or custom measure display format to view only the information you prefer in the measure mode. Select the graph view to display measurements in a graph with temperature for measurement versus time studies.

While taking measurements, easily enter sample identification information into the meter using an optional meter accessory including USB barcode scanner, USB keyboard or USB mouse. Easily and uniformly stir samples using an optional meter-controlled and meter-powered stirrer probe, which eliminates the need for a magnetic stir plate and bars.

Save, display and export up to 20 calibrations per parameter with date and time stamp. Filter calibration logs by user and export calibration logs by date range or all at once.

Easily save measurements to the data log for long-term data retention. Save, display and export up to 10,000 data log sets with date and time stamp. View individual data log sets with extensive measurement information organized into an easy-to-read onscreen list format. Filter data logs by user, date and time or log number and export data logs by date and time range, log number range or all at once.

Output meter data logs, calibration logs and methods to a printer, computer or USB flash drive. Save data to a computer or USB drive as comma separated value (CSV) files for import into programs like Microsoft Excel or save data to a USB drive as report files for printable records. Customize exported files to include all data, advanced, intermediate or basic data only to obtain only the information needed for your record keeping. Utilize bidirectional communication with remote commands to interface the meter with computer programs including LIMS, HyperTerminal, PuTTY and additional data collection software.

Save measurement settings to standardize your analysis and SOPs using meter methods. Save up to 10 methods per parameter. Import methods to and export methods from other Orion Pro Star series meters to standardize your testing across multiple meters.

Activate the secure mode and assign up to 3 administrators and up to 30 users with individual account logins and password protection. Administrators can select from pre-defined user access levels to meter functions. Control access to date and time settings, instrument settings, data logs, and calibration logs, or customize each user's access level from full access to basic data collection only. Administrators can also export the user list and audit trail to help ensure digital data integrity.

Operate the included electrode stand to facilitate secure, smooth movement of electrodes into and out of solutions. The electrode stand's weighted base provides flexible placement of the stand around the meter. Secure a wide range of electrodes using the various electrode holder options. Neatly organize electrode cables in the built-in side channels of the stand.

Specifications
AC AdapterUniversal 100-240 V 50/60 Hz power supply with wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Accuracy (Conductivity)±0.5% reading
Accuracy (Resistivity)±0.5% reading
Accuracy (Salinity)±0.5% reading
Accuracy (TDS)±0.5% reading
Accuracy (Temperature)±0.3°C, ±0.5 °F
Alarm OutputCalibration reminder alarm, high and low limit alarm per parameter
Backlight OptionYes
CalibrationConductivity, TDS, Salinity, Temperature
Calibration Points1 to 5 (conductivity), 1 to 5 (TDS), 1 (salinity), 1 to 2 (temperature)
Calibration Points (Conductivity)1 to 5 points
Cell Constant0.100 cm-1, 0.475 cm-1, 0.550 cm-1, 1.000 cm-1, 10.00 cm-1 or user-defined from 0.001 to 199.9 cm-1
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels1
Dimensions (L x W x H)218.9 x 153.2 x 91.33 mm; 8.62 x 6.03 x 3.60 in.
For Use With (Application)Meter with stand, purchase electrode for applications separately
IncludesMeter with electrode stand, USB flash drive, computer cable, 100-240V 50/60Hz universal power adapter (purchase electrode separately)
Inputs8-pin MiniDIN for conductivity with ATC
KeypadCapacitive touchscreen user interface
LanguagesChinese, English, French, German, Italian, Japanese, Korean, Portuguese, Spanish
Log Function TypeAutomatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
MemoryNon-volatile
Methods10
ModelEC212
OutputsUSB flash drive, computer or printer (STARA-106)
Resolution (Conductivity)0.001 μS/cm minimum, auto-ranging, up to 4 digits
Resolution (Resistivity)0.1 Ω minimum, auto-ranging
Resolution (Salinity)0.001 ppt minimum; 0.01 PSU minimum; or 0.01% NaCl minimum, auto-ranging
Resolution (TDS)0.001 ppm or mg/L minimum, auto-ranging, up to 4 digits
Resolution (Temperature)0.1°C, 0.1°F
Salinity Measurement ModesNatural Seawater (ppt), Practical Salinity Units (PSU), or % NaCl
TDS Factor RangeLinear (0.01 to 10.00), ISO/EN 27888, 442, NaCl
Temperature CompensationLinear (0.00 to 10.00 %/°C), nLFn (non-linear natural water), nLFu (non-linear ultra-pure water), EP/USP or off
Temperature (Metric) Reference5, 10, 15, 20, 25 or 30°C
Temperature Probe Calibration1 or 2 point temperature offset calibration
Temperature Range (English)-22°F to +266°F
Temperature SelectionAutomatic with ATC temperature sensor, ambient or manual
TypeConductivity Bench Meter with Stand
Warranty2 year meter warranty
Weight (English)2.20 lbs.
Weight (Metric)1 kg
Data Points10,000 with Date and Time Stamp
Display Type7-in. High-resolution Color Graphic LCD
IP RatingIP54
Measurement ModesConductivity with Temperature, TDS with Temperature, Salinity with Temperature, Resistivity with Temperature
Range (Conductivity)0.010 μS/cm to 3000 mS/cm
Range (Resistivity)1.0 Ω to 100.0 MΩ
Range (Salinity)0.010 to 80.00 ppt; 0.01 to 42.00 PSU; or 0.01 to 400.0% NaCl
Range (TDS)0.010 ppm to 500.0 ppt (TDS factor of 1.00); or 0.010 mg/L to 500.0 g/L (TDS factor of 1.00)
Temperature Range (Metric)-30°C to +130°C
Unit SizeEach