Thermo Scientific PXS11 -75kV Microfocus X-Ray Source
Thermo Scientific™

Thermo Scientific PXS11 -75kV Microfocus X-Ray Source

This product has been discontinued – effective March 2026. Please contact our service team at svcs@thermofisher.com.
Have Questions?
Catalog NumberTube Current Operational Range
PXS110 – 100 µA
Catalog number PXS11
Price (USD)
-
Tube Current Operational Range:
0 – 100 µA

This product has been discontinued – effective March 2026.

Please contact our service team at svcs@thermofisher.com.

Specifications
Ambient Humidity0 - 95% RH, up to 1,500 m (5,000 ft) altitude
Ambient Temperature0 - 30 °C
Control InterfaceAnalog control and monitoring of operating conditions and status
Focus to Object Distance (FOD)8.9 mm
Input Power28 - 30 VDC, 3A max
Maximum Power Output7.5 W
Method of CoolingInternal fan. Cooling air should be provided for continuous operation.
Minimum Focal Spot Size45 µm
Operating Voltage Range20 -75 kV
Tube Current Operational Range0 – 100 µA
Tube Voltage75 kV Max.
Weight (Metric)4.0 kg
X-ray Beam Angle34o, round beam
X-ray Output Window MaterialBeryllium
Target MaterialTungsten
Unit SizeEach