Thermo Scientific PXS15 Microfocus X-Ray Source
Thermo Scientific™

Thermo Scientific PXS15 Microfocus X-Ray Source

This product has been discontinued – effective June 2025. Please contact our service team at svcs@thermofisher.com.
Catalog NumberMinimum Focal Spot Size
PXS15-WB7 μm
PXS15-NB5 μm
Catalog number PXS15-WB
Price (JPY)
-
Minimum Focal Spot Size:
7 μm
This product has been discontinued – effective June 2025. Please contact our service team at svcs@thermofisher.com.

PXS15 110kV Microfocus X-Ray Sources are a cost-efficient, mid-voltage solution that combine the performance and reliability required for long-term use in industrial environments. Key features include:

  • Small, round spot, for high quality, low-distortion images.
  • Minimum spot size of 5 microns or 7 microns (depending on version selected), for high-resolution imaging.
  • Short focal object distance, for excellent geometric magnification and short image acquisition times.
  • Auto-conditioning, for protection of the source during start-up.
  • Digital interface, for easy operation and streamlined access to diagnostics.
  • Large Field of View, for high magnification and short image acquisition times.
  • High flux and spot location stability, for consistent high-quality imaging with minimal temporal variation.
Specifications
Ambient Humidity0 to 95% RH, up to 1,500 m (5,000 ft) altitude
Ambient Temperature0°C to 32°C
Control InterfaceRS-232
Focus to Object Distance (FOD)7.5 ± 1.0 mm
Input Power24 VDC ± 3VDC, 4A max
Maximum Power Output25 W
Method of CoolingInternal fan is sufficient for ambient temperature up to 32 °C. Adequate air circulation around unit must be provided.
Minimum Focal Spot Size7 μm
Tube Current Operational Range0 to 250 μA
Tube Voltage110 kV Max.
Weight (Metric)5.7 kg
X-ray Beam Angle125°
X-ray Output Window MaterialBeryllium
Target MaterialTungsten
Unit SizeEach