PXS20 - 130kV Microfocus X-ray Sources
Thermo Scientific™

PXS20 - 130kV Microfocus X-ray Sources

Discover the Thermo Scientific™ PXS20 130kV Microfocus X-ray Source for industrial CT, EV battery inspection, PCB inspection, and non-destructive testing with stable, high-resolution imaging.
Have Questions?
Catalog NumberTarget Material
PXS20Tungsten
Catalog number PXS20
Price (MXN)
-
Target Material:
Tungsten
Thermo Scientific™ PXS20 - 130kV Microfocus X-ray Sources combine consistent spot-to-window spacing, powerful geometric magnification, and stable, high-intensity output to meet demanding industrial imaging and non-destructive testing challenges. They enable precise imaging of dense EV (electric vehicle) battery cells and are also used routinely for PCBA (printed circuit board assembly), electronic component inspection, and a range of specialist applications. The PXS20 X-ray Source is digitally controlled and shares the same form factor as the PXS10, allowing compatibility with existing installations and applications. Two different beam angle designs are available to match field of view to application requirements.

PXS20 130kV Microfocus X-ray Sources deliver exemplary performance in a single, integrated, easy-to-install compact solution.

Key features include

  • Small, round spot optimized over the range of operating voltage and power for sharp, distortion-free images.
  • Minimum spot size of 10 µm for high-resolution imaging.
  • 10.0 mm spot-to-window spacing for high geometric magnification.
  • X-ray tube, power supply, and control electronics combined into one compact package for easy system integration.
  • Auto-conditioning for protection of the source during start-up.
  • Digital interface for easy access to diagnostics and operating logs.
Specifications
Ambient Humidity0 to 95% RH, up to 1,500 m (5,000 ft) altitude
Ambient Temperature0 to 32°C
Control InterfaceRS-232
Focus to Object Distance (FOD)10 mm ±0.5 mm
Input Power26-27 VDC, 7 A max
Maximum Power Output65 W
Method of CoolingInternal fan; adequate air circulation around unit must be provided
Minimum Focal Spot Size10 μm
Operating Voltage Range50 to 130 kV
Tube Current Operational Range0 to 500 μA
Tube Voltage130 KV Max
Weight (Metric)12.4 kg
X-ray Beam Angle53°, round beam for PXS20; 115°, round beam for PXS20-WB
X-ray Output Window MaterialBeryllium
Power Consumption4 amps
Target MaterialTungsten
Unit SizeEach