Inquire about OEM or Commercial Supply version of this product here.
dGTP Solution (100 mM)
Thermo Scientific™

dGTP Solution (100 mM)

Thermo Scientific™ dGTP (2'-deoxyguanosine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH.
Have Questions?
Catalog NumberQuantity
R01610.25 mL
Catalog number R0161
Price (USD)
56.10
Each
Quantity:
0.25 mL
Request bulk or custom format
Price (USD)
56.10
Each

Thermo Scientific™ dGTP (2'-deoxyguanosine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH. The nucleotide has greater than 99% purity and is free of nuclease activities and human and E. coli DNA. It is designed for many different molecular biology applications.

Features

  • Greater than 99% purity confirmed by HPLC
  • Free of human and E. coli DNA
  • Highly stable

Applications

  • Long range PCR (40 kb)
  • cDNA synthesis and RT-PCR
  • PCR, qPCR
  • Standard PCR
  • High fidelity PCR
  • DNA labeling and sequencing

For Research Use Only. Not for use in diagnostic procedures.

Specifications
Purity or Quality Grade>99%
Quantity0.25 mL
Shipping ConditionDry Ice
Concentration100 mM
For Use With (Application)Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)
FormLiquid
Label or DyeUnlabeled
Unit SizeEach
Contents & Storage
dGTP Solution, 100 mM (0.25 mL)

Store at –20°C.