Search
Search

| Número do catálogo | Product Type | Volume |
|---|---|---|
| R016SKB001 | dGTP | 4 mL |
| R014SKB001 | dATP | 4 mL |
| R015SKB001 | dCTP | 4 mL |
| R017SKB001 | dTTP | 4 mL |
TheraPure GMP* dNTPs are suitable as core building blocks for IVT (in vitro transcription) template preparation by PCR or isothermal amplification technologies that can be used in the development and manufacturing of RNA or DNA therapeutics.
Designed for process development and manufacturing
TheraPure GMP dNTPs help accelerate RNA and DNA therapeutics production from preclinical development to commercialization by providing:
Comprehensive quality system
TheraPure GMP dNTPs are supported by an extensive quality system and documentation:
* TheraPure GMP refers to the quality level of the raw, ancillary, or starting materials to be used for further manufacturing. TheraPure GMP products are manufactured in facilities with ISO 9001–certified quality management systems that operate in accordance with relevant good manufacturing practice (GMP) principles, as outlined in ICH Q7 or equivalent guidance documents or standards.