Search Thermo Fisher Scientific
Thermo Scientific™ Remel Gelatin Infusion Medium is used for cultivation and differentiation of bacteria based on gelatinase production.
Description | Gelatin Infusion Medium |
Format | 15mm x 103mm Tube |
Product Type | Gelatin |
Type | Gelatin |
Quantity | 20 x 5 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R060956 | Full specifications | Each | 20 x 5 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ Remel Gelatin Infusion Medium is used for cultivation and differentiation of bacteria based on gelatinase production.