Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Remel OF Medium with 10% Lactose (Hugh-Liefson) is ideal for determination of oxidative and fermentative metabolism of carbohydrates by gram-negative bacilli.
Description | OF Medium w/10% Lactose (Hugh-Liefson) |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Quantity | 4 x 20 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R062016 | Each | 4 x 20 mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ Remel OF Medium with 10% Lactose (Hugh-Liefson) is ideal for determination of oxidative and fermentative metabolism of carbohydrates by gram-negative bacilli.