Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Remel C-H-O Medium provides determination of fermentation reactions of anaerobic microorganisms.
Description | C-H-O Medium w/1% Sucrose |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Quantity | 20 x 7 mL |
Unit Size | Each |
Description | C-H-O Medium w/1% Dextrose |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Unit Size | Each |
Description | C-H-O Medium Base Control |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Unit Size | Each |
Description | C-H-O Medium w/1% Cellobiose |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Unit Size | Each |
Description | C-H-O Medium w/1% Trehalose |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Unit Size | Each |
Description | C-H-O Medium w/1% Galactose |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Quantity | 20 x 7 mL |
Unit Size | Each |
Description | C-H-O Medium w/1% Fructose |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Quantity | 20 x 7 mL |
Unit Size | Each |
Description | C-H-O Medium w/1% Arabinose |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Quantity | 20 x 7 mL |
Unit Size | Each |
Description | C-H-O Medium w/1% Lactose |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Quantity | 20 x 7 mL |
Unit Size | Each |
Description | C-H-O Medium w/1% Maltose |
Format | 15mm x 103mm Tube |
Product Type | Microbiology Media |
Quantity | 20 x 7 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R07070 | Each | C-H-O Medium w/1% Sucrose | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R07038 | Each | C-H-O Medium w/1% Dextrose | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R07030 | Each | C-H-O Medium Base Control | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R07036 | Each | C-H-O Medium w/1% Cellobiose | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R07072 | Each | C-H-O Medium w/1% Trehalose | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R07044 | Each | C-H-O Medium w/1% Galactose | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R07042 | Each | C-H-O Medium w/1% Fructose | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R07034 | Each | C-H-O Medium w/1% Arabinose | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R07052 | Each | C-H-O Medium w/1% Lactose | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R07054 | Each | C-H-O Medium w/1% Maltose | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ Remel C-H-O Medium provides determination of fermentation reactions of anaerobic microorganisms.