Product Image
Thermo Scientific™

Bovine Albumin Fraction V 0.2%

Thermo Scientific™ Remel Bovine Albumin Fraction V 0.2% is used in the digestion-decontamination procedure for Mycobacterium spp.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantityFormat
R0819420/Pk.F - 10mL
R20018EachPB - 50mL
Catalog number R08194
Price (USD)
-
Quantity:
20/Pk.
Format:
F - 10mL

Thermo Scientific™ Remel Bovine Albumin Fraction V 0.2% is used in the digestion-decontamination procedure for Mycobacterium spp.

Specifications
DescriptionBovine Albumin Fraction V 0.2%
FormatF - 10mL
Quantity20/Pk.
Product TypeLiquid Medium
Unit SizeEach