Thermo Scientific™

Remel™ Fluid A

Catalog number: R112312
Thermo Scientific™

Remel™ Fluid A

Catalog number: R112312

Thermo Scientific™ Remel Fluid A with 0.1% peptone (Peptone Fluid) is used as diluting or rinsing fluid for sterility testing.

 
Catalog Number
R112312
Unit Size
Each
Format
BB Septum - 300mL
Price (USD)
Full specifications
DescriptionFluid A
FormatBB Septum - 300mL
Product TypeLiquid
TypeLiquid
Quantity10 x 300 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Format
SB - 300mL
Price (USD)
Full specifications
DescriptionFluid A
FormatSB - 300mL
Product TypeLiquid
TypeLiquid
Quantity10 x 300 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Format
PB -1000mL
Price (USD)
Full specifications
DescriptionFluid A
FormatPB -1000mL
Product TypeLiquid
TypeLiquid
Quantity1000 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Format
SB - 100mL
Price (USD)
Full specifications
DescriptionFluid A
FormatSB - 100mL
Product TypeLiquid
TypeLiquid
Quantity10 x 100 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Format
PB - 99mL
Price (USD)
Full specifications
DescriptionFluid A
FormatPB - 99mL
Product TypeLiquid
TypeLiquid
Quantity10 x 99 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Format
Septum - 500mL
Price (USD)
Full specifications
DescriptionFluid A
FormatSeptum - 500mL
Product TypeLiquid
TypeLiquid
Quantity10 x 500 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Format
BB - 200mL
Price (USD)
Full specifications
DescriptionFluid A
FormatBB - 200mL
Product TypeLiquid
TypeLiquid
Quantity10 x 200 mL
Unit SizeEach
Showing 7 of 7
Catalog NumberSpecificationsUnit SizeFormatPrice (USD)
R112312Full specifications
EachBB Septum - 300mLRequest A Quote
DescriptionFluid A
FormatBB Septum - 300mL
Product TypeLiquid
TypeLiquid
Quantity10 x 300 mL
Unit SizeEach
R112311Full specifications
EachSB - 300mLRequest A Quote
DescriptionFluid A
FormatSB - 300mL
Product TypeLiquid
TypeLiquid
Quantity10 x 300 mL
Unit SizeEach
R112314Full specifications
EachPB -1000mLRequest A Quote
DescriptionFluid A
FormatPB -1000mL
Product TypeLiquid
TypeLiquid
Quantity1000 mL
Unit SizeEach
R112490Full specifications
EachSB - 100mLRequest A Quote
DescriptionFluid A
FormatSB - 100mL
Product TypeLiquid
TypeLiquid
Quantity10 x 100 mL
Unit SizeEach
R113055Full specifications
EachPB - 99mLRequest A Quote
DescriptionFluid A
FormatPB - 99mL
Product TypeLiquid
TypeLiquid
Quantity10 x 99 mL
Unit SizeEach
R112302Full specifications
EachSeptum - 500mLRequest A Quote
DescriptionFluid A
FormatSeptum - 500mL
Product TypeLiquid
TypeLiquid
Quantity10 x 500 mL
Unit SizeEach
R112492Full specifications
EachBB - 200mLRequest A Quote
DescriptionFluid A
FormatBB - 200mL
Product TypeLiquid
TypeLiquid
Quantity10 x 200 mL
Unit SizeEach
Showing 7 of 7

Thermo Scientific™ Remel Fluid A with 0.1% peptone (Peptone Fluid) is used as diluting or rinsing fluid for sterility testing.

Not intended for IVD use.

Figures