Thermo Scientific™ Remel Fluid A with 0.1% peptone (Peptone Fluid) is used as diluting or rinsing fluid for sterility testing.
Description | Fluid A |
Format | PB -1000mL |
Product Type | Liquid |
Type | Liquid |
Quantity | 1000 mL |
Unit Size | Each |
Description | Fluid A |
Format | SB - 300mL |
Product Type | Liquid |
Type | Liquid |
Quantity | 10 x 300 mL |
Unit Size | Each |
Description | Fluid A |
Format | BB Septum - 300mL |
Product Type | Liquid |
Type | Liquid |
Quantity | 10 x 300 mL |
Unit Size | Each |
Description | Fluid A |
Format | SB - 100mL |
Product Type | Liquid |
Type | Liquid |
Quantity | 10 x 100 mL |
Unit Size | Each |
Description | Fluid A |
Format | PB - 99mL |
Product Type | Liquid |
Type | Liquid |
Quantity | 10 x 99 mL |
Unit Size | Each |
Description | Fluid A |
Format | Septum - 500mL |
Product Type | Liquid |
Type | Liquid |
Quantity | 10 x 500 mL |
Unit Size | Each |
Description | Fluid A |
Format | BB - 200mL |
Product Type | Liquid |
Type | Liquid |
Quantity | 10 x 200 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Format | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R112314 | Each | PB -1000mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R112311 | Each | SB - 300mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R112312 | Each | BB Septum - 300mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R112490 | Each | SB - 100mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R113055 | Each | PB - 99mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R112302 | Each | Septum - 500mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R112492 | Each | BB - 200mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ Remel Fluid A with 0.1% peptone (Peptone Fluid) is used as diluting or rinsing fluid for sterility testing.