Search
Search
| 카탈로그 번호 | 수량 | 형식 |
|---|---|---|
| R112321 | 10 x 300 mL | SB - 300mL |
| R112322 | 10 x 300 mL | Borosilicate Bottle, Septum |
| R112323 | 10 x 100 mL | Borosilicate Bottle - 100 mL |
| R112325 | 10 x 100 mL | Wide Mouth Bottle, Lug Cap |
| R112303 | 10/Pk. | Borosilicate Bottle - Septum |
Thermo Scientific™ Remel Fluid D with 0.1% peptone, 0.1% Polysorbate 80 is used as diluting or rinsing fluid for sterility testing.