DNA Loading Dye & SDS Solution (6X)
Thermo Scientific™

DNA Loading Dye & SDS Solution (6X)

Thermo Scientific 6X DNA Loading Dye & SDS Solution is recommended for agarose gel analysis of DNA samples that contain자세히 알아보기
Have Questions?
카탈로그 번호수량
R11515 x 1 mL
카탈로그 번호 R1151
제품 가격(KRW)
63,000
온라인 행사
Ends: 31-Dec-2026
71,000
할인액 8,000 (11%)
Each
수량:
5 x 1 mL
대량 주문 또는 맞춤형 요청
제품 가격(KRW)
63,000
온라인 행사
Ends: 31-Dec-2026
71,000
할인액 8,000 (11%)
Each
Thermo Scientific 6X DNA Loading Dye & SDS Solution is recommended for agarose gel analysis of DNA samples that contain high amounts of DNA binding proteins. The presence of SDS eliminates DNA-protein interactions and prevents gel-shifts. The high concentration of EDTA protects DNA from degradation by metal-dependent nucleases.

Highlights

• 1% SDS eliminates DNA-protein interactions, prevents appearance of additional bands due to annealing of DNA molecules with cohesive ends
• 100 mM EDTA inhibits metal-dependent nucleases

Applications

• Analysis of DNA samples with high amounts of DNA binding proteins
• Kinetic experiments
• DNA agarose gel analysis after DNA restriction digestions, ligation, or dephosphorylation
For Research Use Only. Not for use in diagnostic procedures.
사양
젤 호환성Acrylamide Gels, Agarose Gels
라벨 또는 염료Bromophenol Blue, Xylene Cyanol FF (XCFF)
제품 유형DNA Loading Dye & SDS Solution
수량5 x 1 mL
농도6X
Unit SizeEach