A.C.T.™ II Culture Transport System
Thermo Scientific™

A.C.T.™ II Culture Transport System

An aerobic, facultative and anaerobic culture transport with semi-solid, non-nutritive medium for use with swab or fluid samples.
Have Questions?
Catalog NumberQuantity
R1240210/Pk.
Catalog number R12402
Price (USD)
-
Quantity:
10/Pk.

Thermo Scientific™ Remel A.C.T. II is an aerobic, facultative, and anaerobic culture transport with semi-solid, non-nutritive medium for use with swab or fluid samples.

  • Fluids may be introduced through septum in cap
  • Sterile packaged in individual Tyvek™ envelope with single plastic-shaft rayon-tipped swab for clean environments
Do not freeze or overheat. Do not incubate prior to use.
For in vitro diagnostic use.
Specifications
DescriptionSingle plastic-shaft; 16 x 125mm Tube; 10/Pk.
For Use With (Application)Healthcare
Quantity10/Pk.
Shaft MaterialPlastic
Storage RequirementsStore in original container at 15°C to 30°C until used.
Tip MaterialRayon
Tube Size16 x 125 mm
SterilitySterile
Swab ConfigurationSingle Applicator
Unit SizeEach