Search
Search

| Catalog Number | Tip Type | Product Type | Includes | Fill Volume |
|---|---|---|---|---|
| R12562 | Traditional and Microtipped | Flocked Swab Kit | M6 Universal Kit w/Micro-Tipped and Traditional-Tipped Flocked Swab | 1.5 mL |
| R12565 | Traditional | Flocked Swab Kit | M4RT Kit w/Traditional-Tipped Flocked Swab | 3 mL |
| R12567 | Traditional and Microtipped | Universal Kit | M4RT Universal Kit w/Micro-Tipped and Traditional-Tipped Flocked Swab | 3 mL |
| R12561 | Microtip | Flocked Swab Kit | M6 Kit w/Micro-Tipped Flocked Swab | 1.5 mL |
| R12569 | Microtip | Flocked Swab Kit | M6 Kit w/Micro-Tipped Flocked Swab | 3 mL |
| R12560 | Traditional | Flocked Swab Kit | M6 Kit w/Traditional-Tipped Flocked Swab | 1.5 mL |
| R12568 | Traditional | Flocked Swab Kit | M6 Kit w/Traditional-Tipped Flocked Swab | 3 mL |
| R12563 | Traditional and Microtipped | Universal Kit | Nylon MicroTip | 3 mL |
| R12542 | Microtip | Flocked Swab | Flock Swab, Nylon MicroTip |
Maintain organism viability and counts for verification studies, quality control procedures, and repeat testing of viruses chlamydiae, mycoplasma and ureaplasma with quality media, proven collection and transport tools, and safe, reliable packaging with Thermo Scientific™ MicroTest™ Flocked Swab Kits.
Designed for the collection, transportation, maintenance and long-term storage of viral specimens, chlamydiae, mycoplasma and ureaplasma, Thermo Scientific MicroTest products are top quality. From formulation to packaging, MicroTest products maintain the viability of organisms through freeze-thaw cycles while inhibiting antimicrobial contaminants and promoting safety.
MicroTest™ M4RT™ contains gelatin, gentamicin, and amphotericin B for the transport of viruses and Chlamydiae.
MicroTest™ M6™ contains gelatin, vancomycin, amphotericin B, and colistin for the transport of viruses, Chlamydiae, Ureaplasmas, and Mycoplasmas.
Microtest Flocked Swab Kits come with 1.5 mL or 3 mL of liquid medium in various tube types, with or without glass beads, individually wrapped swabs, in either a peel pouch format or zip-seal bag. Please refer to the specific product listing for more information about the kit contents.
Keep your lab moving in the right direction with a dependable set of solutions for transport, holding, maintenance and long-term culture storage with the MicroTest family of collection and transport media.
Trusted reliable results
Compatibility and viability
Convenient, accommodating format
Safe, sturdy packaging
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.