Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
ATCC® | 25238TM* |
Description | Moraxella catarrhalis ATCC™ 25238™ |
Format | BactiDisks |
Product Type | Bactidisk |
Target Organism Class | Gram-Negative Rods |
Test Type | Qualitative QC |
Quantity | 10 Disk/Vial |
Strain Designations | Ne 11 [CCUG 353, LMG 11192, NCTC 11020] |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R19157 | Each | 10 Disk/Vial | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|