Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
ATCC® | 49135TM*, 49135™* |
Certifications/Compliance | Culti-Loops are CE Marked. |
Description | Enterococcus hirae |
Format | Culti-Loops |
Product Type | Single Organism |
Target Organism Class | Cocci |
Test Type | Qualitative QC |
Packaging Type | 5 Loops/Pack |
Quantity | 5 Loops/Pk. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R19287 | Each | 5 Loops/Pk. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The loop may be dissolved in liquid medium, Culti-Loops Aerobic Set Rehydration Fluid, Part No. R4631000 or streaked directly onto an appropriate media.
Ordering Information:
Culti-Loop products are individually sealed in a foil pouch and packaged five loops per package.