Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
ATCC® | 49247TM* |
Description | H. influenzae ATCC™ 49247™; For susceptibility testing quality control. |
Format | BactiDisks |
Product Type | Bactidisk |
Target Organism Class | Fastidious |
Test Type | Qualitative QC |
Quantity | 10 Disk/Vial |
Strain Designations | TD-4 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R19303 | Each | 10 Disk/Vial | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|