Formalin Single Vial
El producto real puede variar
Thermo Scientific™

Formalin Single Vial

Collect, preserve, concentrate and recover intestinal parasites with a quality fecal transport which comes with industry standard color-coding and sporked caps.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCantidadTipo de medios
R21641288 viales/paq.Formalina al 10 %
R2164012 viales/paq.Formalina al 10 %
R21923120 viales/paq.Formalina al 10 %
R21928120 viales/paq.Formalina al 5 %
Número de catálogo R21641
Precio (MXN)
-
Cantidad:
288 viales/paq.
Tipo de medios:
Formalina al 10 %
Collect, preserve, concentrate and recover intestinal parasites with Thermo Scientfic™ Formalin Single Vial, part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.
Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing.

Look to us for convenient kit packaging options, including bulk kits. Multilingual patient collection instructions are included.

Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
  • Cary Blair with Indicator
  • Formalin 10%
  • Formalin 5%
  • PVA Modified Fixative
  • SAF Fixative
  • Zinc PVA Fixative
  • Empty Vial

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Especificaciones
DescripciónFormalin 10% Single Vial
Volumen de llenado15 mL
Tipo de mediosFormalina al 10 %
EnvaseSingle vial. Packaged in partitioned boxes.
Cantidad288 viales/paq.
Tipo de productoFormalin Single Vial
Unit SizeEach