Formalin Single Vial
Actual product may vary
Thermo Scientific™

Formalin Single Vial

Collect, preserve, concentrate and recover intestinal parasites with a quality fecal transport which comes with industry standard color-coding and sporked caps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantityMedia Type
R21923120 Vials/Pk.10% Formalin
R2164012 Vials/Pk.10% Formalin
R21641288 Vials/Pk.10% Formalin
R21928120 Vials/Pk.5% Formalin
Catalog number R21923
Price (MXN)
-
Quantity:
120 Vials/Pk.
Media Type:
10% Formalin
Collect, preserve, concentrate and recover intestinal parasites with Thermo Scientfic™ Formalin Single Vial, part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.
Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing.

Look to us for convenient kit packaging options, including bulk kits. Multilingual patient collection instructions are included.

Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
  • Cary Blair with Indicator
  • Formalin 10%
  • Formalin 5%
  • PVA Modified Fixative
  • SAF Fixative
  • Zinc PVA Fixative
  • Empty Vial

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
DescriptionFormalin 10% Single Vial
Fill Volume15 mL
Media Type10% Formalin
PackagingSingle vial. Packaged in partitioned boxes.
Quantity120 Vials/Pk.
Product TypeFormalin Single Vial
Unit SizeEach