Zinc PVA Fixative / Formalin 10% / Empty Vial Three-Vial Set
Thermo Scientific™

Zinc PVA Fixative / Formalin 10% / Empty Vial Three-Vial Set

Collect, preserve and stain intestinal parasites with Zinc PVA Fixative, Formalin 10% plus an empty vial in a three-vial set with industry color-coded, sporked caps.
Have Questions?
Catalog NumberFill Volume
R2196315 mL
Catalog number R21963
Price (MXN)
-
Fill Volume:
15 mL
Collect, preserve, concentrate, recover and permanently stain intestinal parasites with a convenient three-vial set. Thermo Scientfic™ Zinc PVA Fixative / Formalin 10% / Empty Vial Three-Vial Set is part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.
Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing.

Look to us for convenient kit packaging options, including bulk kits. Multilingual patient collection instructions are included.

Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
  • Cary Blair with Indicator
  • Formalin 10%
  • Formalin 5%
  • PVA Modified Fixative
  • SAF Fixative
  • Zinc PVA Fixative
  • Empty Vial

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
DescriptionZinc PVA Fixative / Formalin 10% / Empty Vial Three-Vial Set
Fill Volume15 mL
Packaging3 Vials/Set. Packaged in zip-seal bags.
Quantity84 Sets/Pk.
Product TypeZinc PVA Fixative
Unit SizeEach