Thermo Scientific™

Remel™ Gram Enhancer

Catalog number: R40231
Thermo Scientific™

Remel™ Gram Enhancer

Catalog number: R40231

Thermo Scientific™ Remel Gram Enhancer is used to reduce the red color of background debris to give better contrast to small gram-negative microorganisms.

 
Catalog Number
R40231
Unit Size
Each
Type
Enhancer
Quantity
250mL/Bottle
Price (USD)
Full specifications
Volume (Metric)5 x 250 mL
TypeEnhancer
Quantity250mL/Bottle
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Enhancer
Quantity
Each
Price (USD)
Full specifications
Volume (Metric)3.785 L
TypeEnhancer
QuantityEach
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeTypeQuantityPrice (USD)
R40231Full specifications
EachEnhancer250mL/BottleRequest A Quote
Volume (Metric)5 x 250 mL
TypeEnhancer
Quantity250mL/Bottle
Unit SizeEach
R40232Full specifications
EachEnhancerEachRequest A Quote
Volume (Metric)3.785 L
TypeEnhancer
QuantityEach
Unit SizeEach
Showing 2 of 2

Thermo Scientific™ Remel Gram Enhancer is used to reduce the red color of background debris to give better contrast to small gram-negative microorganisms.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text