Thermo Scientific™ Quanti-Cult Plus Bioburden Testing QC Set/5 is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.
ATCC® | 10231TM* |
Description | Bioburden Testing QC Set/5 |
Format | Quanti-Cult Plus |
Product Type | QC Set |
Target Organism Class | Organism Sets |
Test Type | Quantitative QC |
Packaging Type | 100 Test/Set |
Quantity | 100 Tests/Set |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R4722000 | Each | 100 Tests/Set | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Contains:
Candida albicans ATCC™ 10231™
Escherichia coli ATCC™ 8739™
Pseudomonas aeruginosa ATCC™ 9027™
Salmonella enterica subsp. enterica serovar Typhimurium ATCC™ 13311™
Staphylococcus aureus subsp. aureus ATCC™ 6538™
Includes:
10 preserved organism vials (two per organism); 10 rehydration vials.