Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Be confident that your animal blood meets the highest standards possible by using Thermo Scientific™ Defibrinated Sheep Blood, sourced from our own technologically-advanced sheep farm.
Species | Sheep |
Form | Liquid |
Specialty Type | Defibrinated |
Product Type | Whole Blood |
Quantity | 100 mL |
Processing | Defibrinated |
Unit Size | Each |
Species | Sheep |
Form | Liquid |
Specialty Type | Defibrinated |
Product Type | Whole Blood |
Quantity | 25 mL |
Processing | Defibrinated |
Unit Size | Each |
Species | Sheep |
Form | Liquid |
Specialty Type | Defibrinated |
Product Type | Whole Blood |
Quantity | 50 mL |
Processing | Defibrinated |
Unit Size | Each |
Species | Sheep |
Form | Liquid |
Specialty Type | Defibrinated |
Product Type | Whole Blood |
Quantity | 250 mL |
Processing | Defibrinated |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R54012 | Each | 100 mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R54004 | Each | 25 mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R54008 | Each | 50 mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R54016 | Each | 250 mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Be confident that your animal blood meets the highest standards possible by using Thermo Scientific™ Defibrinated Sheep Blood, sourced from our own technologically-advanced sheep farm.