| R671405 | Full specifications | Each | Vibrio parahaemolyticus K VII, types K48, 49, 50, 51, 52, 53, 54 | 2 mL/Vial | Request A Quote |
Description | Vibrio parahaemolyticus K VII, types K48, 49, 50, 51, 52, 53, 54 | CE Marker | Yes | Format | Vial | Quantity | 2 mL/Vial | Unit Size | Each |
|
| R671573 | Full specifications | Each | Vibrio parahaemolyticus K18 | 2 mL/Vial | Request A Quote |
Description | Vibrio parahaemolyticus K18 | CE Marker | Yes | Format | Vial | Quantity | 2 mL/Vial | Unit Size | Each |
|
| R671931 | Full specifications | Each | Vibrio parahaemolyticus K56 | 2 mL/Vial | Request A Quote |
Description | Vibrio parahaemolyticus K56 | CE Marker | Yes | Format | Vial | Quantity | 2 mL/Vial | Unit Size | Each |
|
| R671429 | Full specifications | Each | Vibrio parahaemolyticus K IX, types K63, 64, 65, 66, 67, 68, 69 | 2 mL/Vial | Request A Quote |
Description | Vibrio parahaemolyticus K IX, types K63, 64, 65, 66, 67, 68, 69 | CE Marker | Yes | Format | Vial | Quantity | 2 mL/Vial | Unit Size | Each |
|
| R671474 | Full specifications | Each | Vibrio parahaemolyticus K6 | 2 mL/Vial | Request A Quote |
Description | Vibrio parahaemolyticus K6 | CE Marker | Yes | Format | Vial | Quantity | 2 mL/Vial | Unit Size | Each |
|
| R671044 | Full specifications | Each | Vibrio parahaemolyticus K68, types K1, 3, 4, 5, 6, 7, 8 | 2 mL/Vial | Request A Quote |
Description | Vibrio parahaemolyticus K68, types K1, 3, 4, 5, 6, 7, 8 | CE Marker | Yes | Format | Vial | Quantity | 2 mL/Vial | Unit Size | Each |
|
| R674535 | Full specifications | Each | Vibrio parahaemolyticus K12 | 2 mL/Vial | Request A Quote |
Description | Vibrio parahaemolyticus K12 | CE Marker | Yes | Format | Vial | Quantity | 2 mL/Vial | Unit Size | Each |
|
| R671436 | Full specifications | Each | Vibrio parahaemolyticus K1 | 2 mL/Vial | Request A Quote |
Description | Vibrio parahaemolyticus K1 | CE Marker | Yes | Format | Vial | Quantity | 2 mL/Vial | Unit Size | Each |
|
| R671351 | Full specifications | Each | Vibrio parahaemolyticus K II, types K9, 10, 11, 12, 13, 15, 17 | 2 mL/Vial | Request A Quote |
Description | Vibrio parahaemolyticus K II, types K9, 10, 11, 12, 13, 15, 17 | CE Marker | Yes | Format | Vial | Quantity | 2 mL/Vial | Unit Size | Each |
|
| R671412 | Full specifications | Each | Vibrio parahaemolyticus K VIII, types K55, 56, 57, 58, 59, 60, 61 | 2 mL/Vial | Request A Quote |
Description | Vibrio parahaemolyticus K VIII, types K55, 56, 57, 58, 59, 60, 61 | CE Marker | Yes | Format | Vial | Quantity | 2 mL/Vial | Unit Size | Each |
|