Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Denka Seiken Agglutinating Sera are packaged 2mL per vial.
Description | Shigella boydii type 4 |
CE Marker | Yes |
Format | Vial |
Unit Size | Each |
Description | Shigella boydii type 10 |
CE Marker | Yes |
Format | Vial |
Quantity | 2 mL/Vial |
Unit Size | Each |
Description | Shigella boydii type 17 |
CE Marker | Yes |
Format | Vial |
Quantity | 2 mL/Vial |
Unit Size | Each |
Description | Shigella boydii type 11 |
CE Marker | Yes |
Format | Vial |
Quantity | 2 mL/Vial |
Unit Size | Each |
Description | Shigella boydii type 1 |
CE Marker | Yes |
Format | Vial |
Unit Size | Each |
Description | Shigella boydii type 9 |
CE Marker | Yes |
Format | Vial |
Quantity | 2 mL/Vial |
Unit Size | Each |
Description | Shigella boydii type 12 |
CE Marker | Yes |
Format | Vial |
Unit Size | Each |
Description | Shigella boydii type 14 |
CE Marker | Yes |
Format | Vial |
Unit Size | Each |
Description | Shigella boydii type 16 |
CE Marker | Yes |
Format | Vial |
Unit Size | Each |
Description | Shigella boydii type 5 |
CE Marker | Yes |
Format | Vial |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R679248 | Each | Shigella boydii type 4 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679101 | Each | Shigella boydii type 10 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679170 | Each | Shigella boydii type 17 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679118 | Each | Shigella boydii type 11 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679095 | Each | Shigella boydii type 1 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679293 | Each | Shigella boydii type 9 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679125 | Each | Shigella boydii type 12 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679149 | Each | Shigella boydii type 14 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679163 | Each | Shigella boydii type 16 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679255 | Each | Shigella boydii type 5 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Denka Seiken Agglutinating Sera are packaged 2mL per vial.