Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Denka Seiken Agglutinating Sera are packaged 2mL per vial.
Description | Salmonella O Factor 18 |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella O Factor 21 |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella O Factor 9, 46 |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella O Factor 8 |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella O Factor 16 |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella O Factor 9 |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella O Factor 6 |
Type | Agglutinating Sera |
Packaging Type | 2 mL/Vial |
Quantity | 2 mL |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella O Factor 39 |
Type | Agglutinating Sera |
Packaging Type | 2 mL/Vial |
Quantity | 2 mL |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella O Factor 1, 3, 19 |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella O Factor 35 |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R679340 | Each | Salmonella O Factor 18 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679371 | Each | Salmonella O Factor 21 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679456 | Each | Salmonella O Factor 9, 46 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679432 | Each | Salmonella O Factor 8 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679333 | Each | Salmonella O Factor 16 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679449 | Each | Salmonella O Factor 9 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679875 | Each | Salmonella O Factor 6 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679899 | Each | Salmonella O Factor 39 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679302 | Each | Salmonella O Factor 1, 3, 19 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679395 | Each | Salmonella O Factor 35 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Denka Seiken Agglutinating Sera are packaged 2mL per vial.