Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Denka Seiken Agglutinating Sera are packaged 2mL per vial.
Description | Salmonella Alternative Polyvalent A-G |
Type | Agglutinating Sera |
Material | Polyvalent |
Packaging Type | 2 mL/Vial |
Quantity | 2 mL |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella Alternative Polyvalent A-S |
Type | Agglutinating Sera |
Material | Polyvalent |
Packaging Type | 2 mL/Vial |
Quantity | 2 mL |
Target Organism Class | Salmonella |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Quantity | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R679483 | Each | Salmonella Alternative Polyvalent A-G | 2 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679476 | Each | Salmonella Alternative Polyvalent A-S | 2 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Denka Seiken Agglutinating Sera are packaged 2mL per vial.