Search Thermo Fisher Scientific
Mitsubishi™ AnaeroPack Rectangular Jar Body is a replacement part for anaerobic jar.
Packaging | Each |
Description | Mitsubishi AnaeroPack Rectangular Jar Body |
Format | Rectangular Jar |
Item Description | R685007 |
Volume | 0.4 L |
Unit Size | Each |
Packaging | Each |
Description | Mitsubishi AnaeroPack Rectangular Jar Body |
Format | Rectangular Jar |
Item Description | R685027 |
Volume | 2.5 L |
Unit Size | Each |
Packaging | Each |
Description | Mitsubishi AnaeroPack Rectangular Jar Body |
Format | Rectangular Jar |
Item Description | R685077 |
Volume | 7.0L |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Volume | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R685007 | Full specifications | Each | 0.4 L | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R685027 | Full specifications | Each | 2.5 L | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R685077 | Full specifications | Each | 7.0L | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Mitsubishi™ AnaeroPack Rectangular Jar Body is a replacement part for anaerobic jar.