RAP (Regulated Air Pumps)
El producto real puede variar
Thermo Scientific™

RAP (Regulated Air Pumps)

Thermo Scientific™ RAP (Regulated Air Pump) is a compact, portable system containing an oil-free vacuum pump, motor and airflow regulator.
Have Questions?
Número de catálogoTensión
RAP1VAC 115
Número de catálogo RAP1
Precio (MXN)
-
Tensión:
VAC 115
Thermo Scientific™ RAP (Regulated Air Pump) is a compact, portable system containing an oil-free vacuum pump, motor and airflow regulator. It is ideal for collecting sampling media onto filters, or pulling airborne gases through active sampling systems, for radiological detection applications.
Designed to maintain a constant pressure drop across an in-line orifice by controlling a variable bypass valve into the pump.
  • Durable construction
  • Adjustable orifice for flow rate adjustment from near zero up to the maximum pump flow capacity
  • Flow control system permits the pump to operate at a minimum pressure drop at all times which provides cooler pump operation to extend the lifetime
Especificaciones
Fondo (imperial)17.08 in.
Fondo (métrico)45.1 cm
DescripciónRegulated air pump for model RAP series
Requisitos eléctricos115 VAC 60 Hz
Frecuencia60 Hz
Altura (imperial)9.3 in.
Motor1/4 hp
Vacío19 in. Hg
TensiónVAC 115
Peso (imperial)33 lb.
Anchura (imperial)7 in.
Anchura (métrico)17.8 cm
Altura (métrico)23.5 cm
Tipo de productoRegulated Air Pump
Peso (métrico)15 kg
Unit SizeEach