Search
Search

| 카탈로그 번호 | 포함 |
|---|---|
| RCPHR-60 | Fill Solution Bridge Only |
| SBPHR-1 | pHR Salt Bridge (1) |
| SH36A9E115 | 15 ft. cable |
| SH36A9E210 | Pre-amplifier, 10 ft. cable |
| SH36A9E220 | Pre-amplifier, 20 ft. cable |
| SH36A9E230 | Pre-amplifier, 30 ft. cable |
Save time and money while achieving fast, accurate measurements in a variety of samples with the Thermo Scientific™ Orion™ pHR Process ROSS™ Electrode. With minimal maintenance and a longer lifetime, this product offers superior performance, reliability and longevity for a variety of applications, including pure water. The double junction design with replaceable salt bridge lengthens electrode life providing better value. When performance starts to degrade, simply remove and replace the old salt bridge and electrolyte to rejuvinate response.
The ROSS™ reference system provides a drift-free measurement system with accurate results.
Features:
Benefits:
Recommended for: