| RDE30086LA | Full specifications | Each | 2 in. Boxes (300) | 115 V | cULus | Request A Quote |
Product Line | Revco | Description | Revco RDE Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz | Temperature Range | -50°C to -86°C | Certifications/Compliance | cULus, FDA Class II | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Vial Capacity | 30,000 x 2mL | Electrical Requirements | 115 V 60 Hz | Voltage | 115 V | Frequency | 60 Hz | Amperage | 12.6/20 A | Plug Type | NEMA 5-20 | Dimensions (D x W x H) Interior | 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm) | Weight (English) | 622 lb. | Weight (Metric) | 282 kg | Shipping Weight (English) | 712 lb. | Shipping Weight (Metric) | 323 kg | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Capacity (English) Shelf | 125 lb. | Capacity (Metric) Shelf | 57 kg | Smart View Compatibility | Smart-Vue Compatible | Warranty | Warranty varies by country, please contact us for details | Inner Doors | 5 | Setpoint Security | Yes | Defrost | Manual | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Dimensions (DxWxH) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Type | Ultra-Low Freezer, Upright | Green Features | Energy Efficient | Door Style | 1 Outer, 5 Inner | Holds | 2 in. Boxes (300) | Compressor | H-Drive Compressor | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Material | Polyurethane Foam (Insulation), Stainless Steel (Interior) | Monitoring Options | Alarm, Recorder | No. of Doors | 1 | Rack Capacity | 6 | Shelves | 4 | Style | Upright | Unit Size | Each |
|
| RDE30086FA | Full specifications | Each | 2 in. Boxes (300) | 115 V | cULus | Request A Quote |
Product Line | Revco | Description | Revco RDE Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz | Temperature Range | -50°C to -86°C | Certifications/Compliance | cULus | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Vial Capacity | 30,000 x 2mL | Electrical Requirements | 115 V 60 Hz | Voltage | 115 V | Frequency | 60 Hz | Amperage | 12.6/20 A | Plug Type | NEMA 5-20 | Dimensions (D x W x H) Interior | 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm) | Weight (English) | 622 lb. | Weight (Metric) | 282 kg | Shipping Weight (English) | 712 lb. | Shipping Weight (Metric) | 323 kg | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Capacity (English) Shelf | 125 lb. | Capacity (Metric) Shelf | 57 kg | Smart View Compatibility | Smart-Vue Compatible | Warranty | Warranty varies by country, please contact us for details | Inner Doors | 5 | Setpoint Security | Yes | Defrost | Manual | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Dimensions (DxWxH) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Type | Ultra-Low Freezer, Upright | Green Features | Energy Efficient | Door Style | 1 Outer, 5 Inner | Holds | 2 in. Boxes (300) | Compressor | H-Drive Compressor | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Material | Polyurethane Foam (Insulation), Stainless Steel (Interior) | Monitoring Options | Alarm, Recorder | No. of Doors | 1 | Rack Capacity | 6 | Shelves | 4 | Style | Upright | Unit Size | Each |
|
| RDE60086EA | Full specifications | Each | 2 in. Boxes (600) | 115 V | cULus | Request A Quote |
Product Line | Revco | Description | Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 115V, 60Hz | Temperature Range | -50°C to -86°C | Certifications/Compliance | cULus, ENERGY STAR | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Vial Capacity | 60,000 x 2 mL | Electrical Requirements | 115 V, 60 Hz | Voltage | 115 V | Frequency | 60 Hz | Amperage | 12.7/20 | Plug Type | NEMA 5-20 | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Weight (English) | 709 lb. | Weight (Metric) | 322 kg | Shipping Weight (English) | 820 lb. | Shipping Weight (Metric) | 372 kg | Display | HIC 5.6 in., 7-segment display with capacitive touch buttons | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Smart View Compatibility | Smart-Vue Compatible | Warranty | Warranty varies by country, please contact us for details | Inner Doors | 5 | Setpoint Security | Yes | Defrost | Manual | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Type | Ultra-Low Freezer, Upright | Green Features | Energy Efficient | Door Style | 1 outer, 5 inner | Holds | 2 in. Boxes (600) | Compressor | H-Drive Compressor | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Material | Polyurethane Foam (Insulation), Stainless Steel (Interior) | Monitoring Options | Alarm, Recorder | No. of Doors | 6 | Rack Capacity | 12 | Shelves | 4 | Style | Upright | Unit Size | Each |
|
| RDE60086ED | Full specifications | Each | 2 in. Boxes (600) | 208/230 V | cULus | Request A Quote |
Product Line | Revco | Description | Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 208-230V, 60Hz | Temperature Range | -50°C to -86°C | Certifications/Compliance | cULus, ENERGY STAR | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Vial Capacity | 60,000 x 2 mL | Electrical Requirements | 208 - 230 V, 60 Hz | Voltage | 208/230 V | Frequency | 60 Hz | Amperage | 6.2/15 | Plug Type | NEMA 6-15 | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Weight (English) | 709 lb. | Weight (Metric) | 322 kg | Shipping Weight (English) | 820 lb. | Shipping Weight (Metric) | 372 kg | Display | HIC 5.6 in., 7-segment display with capacitive touch buttons | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Smart View Compatibility | Smart-Vue Compatible | Warranty | Warranty varies by country, please contact us for details | Inner Doors | 5 | Setpoint Security | Yes | Defrost | Manual | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Type | Ultra-Low Freezer, Upright | Green Features | Energy Efficient | Door Style | 1 outer, 5 inner | Holds | 2 in. Boxes (600) | Compressor | H-Drive Compressor | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Material | Polyurethane Foam (Insulation), Stainless Steel (Interior) | Monitoring Options | Alarm, Recorder | No. of Doors | 6 | Rack Capacity | 12 | Shelves | 4 | Style | Upright | Unit Size | Each |
|
| RDE60086EV | Full specifications | Each | 2 in. Boxes (600) | 230 V | CE | Request A Quote |
Product Line | Revco | Description | Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 230V, 50Hz | Temperature Range | -50°C to -86°C | Certifications/Compliance | CE, ENERGY STAR | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Vial Capacity | 60,000 x 2 mL | Electrical Requirements | 230 V, 50 Hz | Voltage | 230 V | Frequency | 50 Hz | Amperage | 6.1/10 | Plug Type | European | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Weight (English) | 709 lb. | Weight (Metric) | 322 kg | Shipping Weight (English) | 820 lb. | Shipping Weight (Metric) | 372 kg | Display | HIC 5.6 in., 7-segment display with capacitive touch buttons | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Smart View Compatibility | Smart-Vue Compatible | Warranty | Warranty varies by country, please contact us for details | Inner Doors | 5 | Setpoint Security | Yes | Defrost | Manual | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Type | Ultra-Low Freezer, Upright | Green Features | Energy Efficient | Door Style | 1 outer, 5 inner | Holds | 2 in. Boxes (600) | Compressor | H-Drive Compressor | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Material | Polyurethane Foam (Insulation), Stainless Steel (Interior) | Monitoring Options | Alarm, Recorder | No. of Doors | 6 | Rack Capacity | 12 | Shelves | 4 | Style | Upright | Unit Size | Each |
|
| RDE30086FD | Full specifications | Each | 2 in. Boxes (300) | 208/230 V | cULus | Request A Quote |
Product Line | Revco | Description | Revco RDE Series Ultra-Low Freezers, 300-Box Capacity, 208-230V, 60Hz | Temperature Range | -50°C to -86°C | Certifications/Compliance | cULus | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Vial Capacity | 30,000 x 2mL | Electrical Requirements | 208 - 230 V 60 Hz | Voltage | 208/230 V | Frequency | 60 Hz | Amperage | 5.6/15 A | Plug Type | NEMA 6-15 | Dimensions (D x W x H) Interior | 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm) | Weight (English) | 622 lb. | Weight (Metric) | 282 kg | Shipping Weight (English) | 712 lb. | Shipping Weight (Metric) | 323 kg | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Capacity (English) Shelf | 125 lb. | Capacity (Metric) Shelf | 57 kg | Smart View Compatibility | Smart-Vue Compatible | Warranty | Warranty varies by country, please contact us for details | Inner Doors | 5 | Setpoint Security | Yes | Defrost | Manual | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Dimensions (DxWxH) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Type | Ultra-Low Freezer, Upright | Green Features | Energy Efficient | Door Style | 1 Outer, 5 Inner | Holds | 2 in. Boxes (300) | Compressor | H-Drive Compressor | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Material | Polyurethane Foam (Insulation), Stainless Steel (Interior) | Monitoring Options | Alarm, Recorder | No. of Doors | 1 | Rack Capacity | 6 | Shelves | 4 | Style | Upright | Unit Size | Each |
|
| RDE30086LD | Full specifications | Each | 2 in. Boxes (300) | 208/230 V | cULus | Request A Quote |
Product Line | Revco | Description | Revco RDE Series Ultra-Low Freezers, 300-Box Capacity, 208-230V, 60Hz | Temperature Range | -50°C to -86°C | Certifications/Compliance | cULus, FDA Class II | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Vial Capacity | 30,000 x 2mL | Electrical Requirements | 208 - 230 V 60 Hz | Voltage | 208/230 V | Frequency | 60 Hz | Amperage | 5.6/15 A | Plug Type | NEMA 6-15 | Dimensions (D x W x H) Interior | 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm) | Weight (English) | 622 lb. | Weight (Metric) | 282 kg | Shipping Weight (English) | 712 lb. | Shipping Weight (Metric) | 323 kg | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Capacity (English) Shelf | 125 lb. | Capacity (Metric) Shelf | 57 kg | Smart View Compatibility | Smart-Vue Compatible | Warranty | Warranty varies by country, please contact us for details | Inner Doors | 5 | Setpoint Security | Yes | Defrost | Manual | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Dimensions (DxWxH) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Type | Ultra-Low Freezer, Upright | Green Features | Energy Efficient | Door Style | 1 Outer, 5 Inner | Holds | 2 in. Boxes (300) | Compressor | H-Drive Compressor | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Material | Polyurethane Foam (Insulation), Stainless Steel (Interior) | Monitoring Options | Alarm, Recorder | No. of Doors | 1 | Rack Capacity | 6 | Shelves | 4 | Style | Upright | Unit Size | Each |
|
| RDE60086MA | Full specifications | Each | 2 in. Boxes (600) | 115 V | cULus | Request A Quote |
Product Line | Revco | Description | Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 115V, 60Hz | Temperature Range | -50°C to -86°C | Certifications/Compliance | cULus, FDA Class II, ENERGY STAR | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Vial Capacity | 60,000 x 2 mL | Electrical Requirements | 115 V, 60 Hz | Voltage | 115 V | Frequency | 60 Hz | Amperage | 12.7/20 | Plug Type | NEMA 5-20 | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Weight (English) | 709 lb. | Weight (Metric) | 322 kg | Shipping Weight (English) | 820 lb. | Shipping Weight (Metric) | 372 kg | Display | HIC 5.6 in., 7-segment display with capacitive touch buttons | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Smart View Compatibility | Smart-Vue Compatible | Warranty | Warranty varies by country, please contact us for details | Inner Doors | 5 | Setpoint Security | Yes | Defrost | Manual | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Type | Ultra-Low Freezer, Upright | Green Features | Energy Efficient | Door Style | 1 outer, 5 inner | Holds | 2 in. Boxes (600) | Compressor | H-Drive Compressor | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Material | Polyurethane Foam (Insulation), Stainless Steel (Interior) | Monitoring Options | Alarm, Recorder | No. of Doors | 6 | Rack Capacity | 12 | Shelves | 4 | Style | Upright | Unit Size | Each |
|
| RDE60086MD | Full specifications | Each | 2 in. Boxes (600) | 208/230 V | cULus | Request A Quote |
Product Line | Revco | Description | Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 208-230V, 60Hz | Temperature Range | -50°C to -86°C | Certifications/Compliance | cULus, FDA Class II, ENERGY STAR | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Vial Capacity | 60,000 x 2 mL | Electrical Requirements | 208 - 230 V, 60 Hz | Voltage | 208/230 V | Frequency | 60 Hz | Amperage | 6.2/15 | Plug Type | NEMA 6-15 | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Weight (English) | 709 lb. | Weight (Metric) | 322 kg | Shipping Weight (English) | 820 lb. | Shipping Weight (Metric) | 372 kg | Display | HIC 5.6 in., 7-segment display with capacitive touch buttons | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Smart View Compatibility | Smart-Vue Compatible | Warranty | Warranty varies by country, please contact us for details | Inner Doors | 5 | Setpoint Security | Yes | Defrost | Manual | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Type | Ultra-Low Freezer, Upright | Green Features | Energy Efficient | Door Style | 1 outer, 5 inner | Holds | 2 in. Boxes (600) | Compressor | H-Drive Compressor | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Material | Polyurethane Foam (Insulation), Stainless Steel (Interior) | Monitoring Options | Alarm, Recorder | No. of Doors | 6 | Rack Capacity | 12 | Shelves | 4 | Style | Upright | Unit Size | Each |
|
| RDE30086FV | Full specifications | Each | 2 in. Boxes (300) | 230 V | CE | Request A Quote |
Product Line | Revco | Description | Revco RDE Series Ultra-Low Freezers, 300-Box Capacity, 230V, 50Hz | Temperature Range | -50°C to -86°C | Certifications/Compliance | CE | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Vial Capacity | 30,000 x 2mL | Electrical Requirements | 230 V 50 Hz | Voltage | 230 V | Frequency | 50 Hz | Amperage | 5.9/10 A | Plug Type | European | Dimensions (D x W x H) Interior | 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm) | Weight (English) | 622 lb. | Weight (Metric) | 282 kg | Shipping Weight (English) | 712 lb. | Shipping Weight (Metric) | 323 kg | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Capacity (English) Shelf | 125 lb. | Capacity (Metric) Shelf | 57 kg | Smart View Compatibility | Smart-Vue Compatible | Warranty | Warranty varies by country, please contact us for details | Inner Doors | 5 | Setpoint Security | Yes | Defrost | Manual | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Dimensions (DxWxH) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Type | Ultra-Low Freezer, Upright | Green Features | Energy Efficient | Door Style | 1 Outer, 5 Inner | Holds | 2 in. Boxes (300) | Compressor | H-Drive Compressor | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Material | Polyurethane Foam (Insulation), Stainless Steel (Interior) | Monitoring Options | Alarm, Recorder | No. of Doors | 1 | Rack Capacity | 6 | Shelves | 4 | Style | Upright | Unit Size | Each |
|