Thermo Scientific™

Revco™ RDE Series -40°C Ultra-Low Temperature Freezers

Catalog number: RDE60040LD
Thermo Scientific™

Revco™ RDE Series -40°C Ultra-Low Temperature Freezers

Catalog number: RDE60040LD
Thermo Scientific™ Revco™ RDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2mL vials. The RDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
 
Catalog Number
RDE60040LD
Unit Size
Each
Electrical Requirements
208 - 230V, 60Hz
Holds
2 in. Boxes (600)
Price (USD)
Full specifications
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 208-230V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus, FDA Class II
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Vial Capacity60,000 x 2mL
Electrical Requirements208 - 230V, 60Hz
Voltage208/230 V
Frequency60Hz
Amperage4.0/15
Plug TypeNEMA 6-15
Dimensions (D x W x H) Interior28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm)
Weight (English)654 lb.
Weight (Metric)297 kg
Shipping Weight (English)765 lb.
Shipping Weight (Metric)348kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf245 lb.
Capacity (Metric) Shelf111kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (600)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity12
Shelves4
StyleUpright
Unit SizeEach
Catalog Number
Unit Size
Each
Electrical Requirements
115V, 60Hz
Holds
2 in. Boxes (400)
Price (USD)
Full specifications
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 115V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Vial Capacity40,000 x 2mL
Electrical Requirements115V, 60Hz
Voltage115 V
Frequency60Hz
Amperage7.2/20
Plug TypeNEMA 5-20
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm)
Weight (English)550 lb.
Weight (Metric)249 kg
Shipping Weight (English)642 lb.
Shipping Weight (Metric)292kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (400)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity8
Shelves4
StyleUpright
Unit SizeEach
Catalog Number
Unit Size
Each
Electrical Requirements
208 - 230V, 60Hz
Holds
2 in. Boxes (400)
Price (USD)
Full specifications
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 208-230V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Vial Capacity40,000 x 2mL
Electrical Requirements208 - 230V, 60Hz
Voltage208/230 V
Frequency60Hz
Amperage3.4/15
Plug TypeNEMA 6-15
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm)
Weight (English)550 lb.
Weight (Metric)249 kg
Shipping Weight (English)642 lb.
Shipping Weight (Metric)292kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (400)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity8
Shelves4
StyleUpright
Unit SizeEach
Catalog Number
Unit Size
Each
Electrical Requirements
230V, 50Hz
Holds
2 in. Boxes (400)
Price (USD)
Full specifications
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 230V, 50Hz
Temperature Range-10°C to -40°C
Certifications/ComplianceCE
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Vial Capacity40,000 x 2mL
Electrical Requirements230V, 50Hz
Voltage230 V
Frequency50Hz
Amperage3.2/10
Plug TypeEuropean
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm)
Weight (English)550 lb.
Weight (Metric)249 kg
Shipping Weight (English)642 lb.
Shipping Weight (Metric)292kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (400)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity8
Shelves4
StyleUpright
Unit SizeEach
Catalog Number
Unit Size
Each
Electrical Requirements
115V, 60Hz
Holds
2 in. Boxes (500)
Price (USD)
Full specifications
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 500-Box Capacity, 115V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Vial Capacity50,000 x 2mL
Electrical Requirements115V, 60Hz
Voltage115 V
Frequency60Hz
Amperage7.5/20
Plug TypeNEMA 5-20
Dimensions (D x W x H) Interior28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm)
Weight (English)574 lb.
Weight (Metric)260 kg
Shipping Weight (English)668 lb.
Shipping Weight (Metric)304kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf205 lb.
Capacity (Metric) Shelf93kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (500)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity10
Shelves4
StyleUpright
Unit SizeEach
Catalog Number
Unit Size
Each
Electrical Requirements
208 - 230V, 60Hz
Holds
2 in. Boxes (500)
Price (USD)
Full specifications
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 500-Box Capacity, 208-230V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Vial Capacity50,000 x 2mL
Electrical Requirements208 - 230V, 60Hz
Voltage208/230 V
Frequency60Hz
Amperage4.0/15
Plug TypeNEMA 6-15
Dimensions (D x W x H) Interior28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm)
Weight (English)574 lb.
Weight (Metric)260 kg
Shipping Weight (English)668 lb.
Shipping Weight (Metric)304kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf205 lb.
Capacity (Metric) Shelf93kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (500)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity10
Shelves4
StyleUpright
Unit SizeEach
Catalog Number
Unit Size
Each
Electrical Requirements
230V, 50Hz
Holds
2 in. Boxes (500)
Price (USD)
Full specifications
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 500-Box Capacity, 230V, 50Hz
Temperature Range-10°C to -40°C
Certifications/ComplianceCE
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Vial Capacity50,000 x 2mL
Electrical Requirements230V, 50Hz
Voltage230 V
Frequency50Hz
Amperage3.4/10
Plug TypeEuropean
Dimensions (D x W x H) Interior28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm)
Weight (English)574 lb.
Weight (Metric)260 kg
Shipping Weight (English)668 lb.
Shipping Weight (Metric)304kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf205 lb.
Capacity (Metric) Shelf93kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (500)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity10
Shelves4
StyleUpright
Unit SizeEach
Catalog Number
Unit Size
Each
Electrical Requirements
115V, 60Hz
Holds
2 in. Boxes (600)
Price (USD)
Full specifications
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 115V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Vial Capacity60,000 x 2mL
Electrical Requirements115V, 60Hz
Voltage115 V
Frequency60Hz
Amperage7.5/20
Plug TypeNEMA 5-20
Dimensions (D x W x H) Interior28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm)
Weight (English)654 lb.
Weight (Metric)297 kg
Shipping Weight (English)765 lb.
Shipping Weight (Metric)348kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf245 lb.
Capacity (Metric) Shelf111kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (600)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity12
Shelves4
StyleUpright
Unit SizeEach
Catalog Number
Unit Size
Each
Electrical Requirements
208 - 230V, 60Hz
Holds
2 in. Boxes (600)
Price (USD)
Full specifications
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 208-230V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Vial Capacity60,000 x 2mL
Electrical Requirements208 - 230V, 60Hz
Voltage208/230 V
Frequency60Hz
Amperage4.0/15
Plug TypeNEMA 6-15
Dimensions (D x W x H) Interior28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm)
Weight (English)654 lb.
Weight (Metric)297 kg
Shipping Weight (English)765 lb.
Shipping Weight (Metric)348kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf245 lb.
Capacity (Metric) Shelf111kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (600)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity12
Shelves4
StyleUpright
Unit SizeEach
Catalog Number
Unit Size
Each
Electrical Requirements
230V, 50Hz
Holds
2 in. Boxes (600)
Price (USD)
Full specifications
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 230V, 50Hz
Temperature Range-10°C to -40°C
Certifications/ComplianceCE
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Vial Capacity60,000 x 2mL
Electrical Requirements230V, 50Hz
Voltage230 V
Frequency50Hz
Amperage3.4/10
Plug TypeEuropean
Dimensions (D x W x H) Interior28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm)
Weight (English)654 lb.
Weight (Metric)297 kg
Shipping Weight (English)765 lb.
Shipping Weight (Metric)348kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf245 lb.
Capacity (Metric) Shelf111kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (600)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity12
Shelves4
StyleUpright
Unit SizeEach
Showing 10 of 18Show more
Catalog NumberSpecificationsUnit SizeElectrical RequirementsHoldsPrice (USD)
RDE60040LDFull specifications
Each208 - 230V, 60Hz2 in. Boxes (600)Request A Quote
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 208-230V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus, FDA Class II
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Vial Capacity60,000 x 2mL
Electrical Requirements208 - 230V, 60Hz
Voltage208/230 V
Frequency60Hz
Amperage4.0/15
Plug TypeNEMA 6-15
Dimensions (D x W x H) Interior28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm)
Weight (English)654 lb.
Weight (Metric)297 kg
Shipping Weight (English)765 lb.
Shipping Weight (Metric)348kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf245 lb.
Capacity (Metric) Shelf111kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (600)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity12
Shelves4
StyleUpright
Unit SizeEach
RDE40040FAFull specifications
Each115V, 60Hz2 in. Boxes (400)Request A Quote
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 115V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Vial Capacity40,000 x 2mL
Electrical Requirements115V, 60Hz
Voltage115 V
Frequency60Hz
Amperage7.2/20
Plug TypeNEMA 5-20
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm)
Weight (English)550 lb.
Weight (Metric)249 kg
Shipping Weight (English)642 lb.
Shipping Weight (Metric)292kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (400)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity8
Shelves4
StyleUpright
Unit SizeEach
RDE40040FDFull specifications
Each208 - 230V, 60Hz2 in. Boxes (400)Request A Quote
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 208-230V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Vial Capacity40,000 x 2mL
Electrical Requirements208 - 230V, 60Hz
Voltage208/230 V
Frequency60Hz
Amperage3.4/15
Plug TypeNEMA 6-15
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm)
Weight (English)550 lb.
Weight (Metric)249 kg
Shipping Weight (English)642 lb.
Shipping Weight (Metric)292kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (400)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity8
Shelves4
StyleUpright
Unit SizeEach
RDE40040FVFull specifications
Each230V, 50Hz2 in. Boxes (400)Request A Quote
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 230V, 50Hz
Temperature Range-10°C to -40°C
Certifications/ComplianceCE
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Vial Capacity40,000 x 2mL
Electrical Requirements230V, 50Hz
Voltage230 V
Frequency50Hz
Amperage3.2/10
Plug TypeEuropean
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm)
Weight (English)550 lb.
Weight (Metric)249 kg
Shipping Weight (English)642 lb.
Shipping Weight (Metric)292kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (400)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity8
Shelves4
StyleUpright
Unit SizeEach
RDE50040FAFull specifications
Each115V, 60Hz2 in. Boxes (500)Request A Quote
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 500-Box Capacity, 115V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Vial Capacity50,000 x 2mL
Electrical Requirements115V, 60Hz
Voltage115 V
Frequency60Hz
Amperage7.5/20
Plug TypeNEMA 5-20
Dimensions (D x W x H) Interior28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm)
Weight (English)574 lb.
Weight (Metric)260 kg
Shipping Weight (English)668 lb.
Shipping Weight (Metric)304kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf205 lb.
Capacity (Metric) Shelf93kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (500)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity10
Shelves4
StyleUpright
Unit SizeEach
RDE50040FDFull specifications
Each208 - 230V, 60Hz2 in. Boxes (500)Request A Quote
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 500-Box Capacity, 208-230V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Vial Capacity50,000 x 2mL
Electrical Requirements208 - 230V, 60Hz
Voltage208/230 V
Frequency60Hz
Amperage4.0/15
Plug TypeNEMA 6-15
Dimensions (D x W x H) Interior28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm)
Weight (English)574 lb.
Weight (Metric)260 kg
Shipping Weight (English)668 lb.
Shipping Weight (Metric)304kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf205 lb.
Capacity (Metric) Shelf93kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (500)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity10
Shelves4
StyleUpright
Unit SizeEach
RDE50040FVFull specifications
Each230V, 50Hz2 in. Boxes (500)Request A Quote
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 500-Box Capacity, 230V, 50Hz
Temperature Range-10°C to -40°C
Certifications/ComplianceCE
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Vial Capacity50,000 x 2mL
Electrical Requirements230V, 50Hz
Voltage230 V
Frequency50Hz
Amperage3.4/10
Plug TypeEuropean
Dimensions (D x W x H) Interior28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm)
Weight (English)574 lb.
Weight (Metric)260 kg
Shipping Weight (English)668 lb.
Shipping Weight (Metric)304kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf205 lb.
Capacity (Metric) Shelf93kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (500)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity10
Shelves4
StyleUpright
Unit SizeEach
RDE60040FAFull specifications
Each115V, 60Hz2 in. Boxes (600)Request A Quote
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 115V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Vial Capacity60,000 x 2mL
Electrical Requirements115V, 60Hz
Voltage115 V
Frequency60Hz
Amperage7.5/20
Plug TypeNEMA 5-20
Dimensions (D x W x H) Interior28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm)
Weight (English)654 lb.
Weight (Metric)297 kg
Shipping Weight (English)765 lb.
Shipping Weight (Metric)348kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf245 lb.
Capacity (Metric) Shelf111kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (600)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity12
Shelves4
StyleUpright
Unit SizeEach
RDE60040FDFull specifications
Each208 - 230V, 60Hz2 in. Boxes (600)Request A Quote
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 208-230V, 60Hz
Temperature Range-10°C to -40°C
Certifications/CompliancecULus
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Vial Capacity60,000 x 2mL
Electrical Requirements208 - 230V, 60Hz
Voltage208/230 V
Frequency60Hz
Amperage4.0/15
Plug TypeNEMA 6-15
Dimensions (D x W x H) Interior28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm)
Weight (English)654 lb.
Weight (Metric)297 kg
Shipping Weight (English)765 lb.
Shipping Weight (Metric)348kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf245 lb.
Capacity (Metric) Shelf111kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (600)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity12
Shelves4
StyleUpright
Unit SizeEach
RDE60040FVFull specifications
Each230V, 50Hz2 in. Boxes (600)Request A Quote
Product LineRevco
DescriptionRevco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 230V, 50Hz
Temperature Range-10°C to -40°C
Certifications/ComplianceCE
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Vial Capacity60,000 x 2mL
Electrical Requirements230V, 50Hz
Voltage230 V
Frequency50Hz
Amperage3.4/10
Plug TypeEuropean
Dimensions (D x W x H) Interior28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm)
Weight (English)654 lb.
Weight (Metric)297 kg
Shipping Weight (English)765 lb.
Shipping Weight (Metric)348kg
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
RefrigerantR290
Capacity (English) Shelf245 lb.
Capacity (Metric) Shelf111kg
Smart View CompatibilitySmart-Vue Compatible
WarrantyWarranty varies by country, please contact us for details
Setpoint SecurityYes
DefrostManual
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Dimensions (DxWxH) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm)
Door Style1 outer, 5 inner
Holds2 in. Boxes (600)
CompressorH-Drive Compressor
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
MaterialPolyurethane Foam (Insulation), Stainless Steel (Interior)
Monitoring OptionsAlarm, Recorder
No. of Doors6
Rack Capacity12
Shelves4
StyleUpright
Unit SizeEach
Showing 10 of 18Show more

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to almost 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets +/-5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection


User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6” display
  • Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors


Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), the European Union’s F-Gas and other sustainability standards


Footnotes:

  1. Internal data comparing 4.4kWh/day to Legacy Performance DxF40040 Model with 8.0kWh/day. Data on File.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of +/-5°C.

Figures

Frequently asked questions (FAQs)

Citations & References