Revco™ Blood Bank Refrigerators
Actual product may vary
Thermo Scientific™

Revco™ Blood Bank Refrigerators

Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators. Includes free standing temperature chart recorder.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeCapacity (Metric)Voltage
REB1204WUK326 L230 V
REB1204ANEMA 5-15 P326 L115 V
REB1204DNEMA 5-15 P326 L208/230 V
REB1204VEU326 L230 V
REB2304ANEMA 5-15 P659 L115 V
REB2304DNEMA 6-15 P659 L208/230 V
REB2304VEU659 L230 V
REB2304WUK659 L230 V
REB3004ANEMA 5-15 P826 L115 V
REB3004DNEMA 6-15 P826 L208/230 V
REB3004VEU826 L230 V
REB3004WUK826 L230 V
REB5004ANEMA 5-20 P1447 L115 V
REB5004DNEMA 6-15 P1447 L208/230 V
REB5004VEU1447 L230 V
REB5004WUK1447 L230 V
Catalog number REB1204W
Price (CLP)
-
Plug Type:
UK
Capacity (Metric):
326 L
Voltage:
230 V

Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators, featuring microprocessor control systems, positive airflow systems, industrial-quality cabinet construction with adjustable leveling feet and extra-strength refrigeration compressors designed for industrial, clinical and scientific use. Incudes free standing temperature chart recorder.

assures quick recovery after door is opened.
  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
  • Refrigerator includes heavy-duty, industrial-grade, hermetically sealed compressors and automatic condensate removal and defrost systems.
  • Microprocessor Control:

    • Digital electronic technology designed to simplify operation and deliver greater accuracy
    • Factory-preset temperature setpoint at 4°C
    • Adjustable temperatures between 1° and 8°C
    • Icon-based controls
    • Large, easy-to-read digital display that shows temperature within 0.1°C
    • Graphic thermometer that shows steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
    • Sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

    Safety and Security:

    • Audible/visual warnings for temperature deviations or power failure
    • Key-operated ON/OFF/ALARM ON master switch for setpoint security
    • Pushbutton alarm test and remote alarm contacts
    • Alarm silence, ringback and auto reset
    • Controller battery backup system
    • Alarm setpoints preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

    Construction:

    • Cold-rolled steel cabinets with smooth, scratch-resistant painted finish for easy cleaning
    • Lockable doors self-close against closed-cell peripheral gasket
    • Dual-pane glass viewing door(s) insulated to prevent condensation
    • Adjustable, full-extension, stainless-steel drawers
    • Undercounter model has a solid door and 1in. dia. (2.5cm) access port with plug

    Includes:

    6″ (15.2cm) Includes freestanding circular chart temperature recorder

    Note:

    Other voltages available. Contact your customer service or sales representative for more information.

    Specifications
    Cabinet MaterialCold-rolled Steel
    Condenser TypeDefrost
    Control TypeMicroprocessor
    DefrostAutomatic
    Depth (English) Interior21.75 in.
    Depth (Metric) Interior55.2 cm
    Dimensions (D x W x H) Interior21.75 x 20 x 52.4 in. (55.2 x 50.8 x 133.1 cm)
    Dimensions (L x W x H) Exterior29.3 x 24 x 73.6 in. (74.3 x 61 x 186.9 cm)
    DisplayLED
    DrawersStainless Steel
    Electrical Requirements230 V 50 Hz
    Exterior FinishScratch-resistant Painted
    Frequency50 Hz
    Height (English) Exterior73.6 in.
    Height (English) Interior52.4 in.
    Height (Metric) Exterior186.9 cm
    Height (Metric) Interior133.1 cm
    InsulationCFC-free
    Length (English) Exterior29.3 in.
    Length (Metric) Exterior74.3 cm
    Monitoring OptionsAlarm, Recorder
    No. of Drawers6
    RefrigerantCFC- and HCFC-Free R134A
    Shipping Weight (English)320 lb.
    Shipping Weight (Metric)145 kg
    Static Holding Time7 Days
    TypeBlood Bank Refrigerator
    Width (English) Exterior24 in.
    Width (English) Interior20 in.
    Width (Metric) Exterior61 cm
    Width (Metric) Interior50.8 cm
    Capacity (English)11.51 cu. ft.
    Capacity (Metric)326 L
    Certifications/ComplianceCE, cUL, UL
    Compressor1/4 hp
    Door StyleGlass
    No. of Doors1
    Plug TypeUK
    StyleSpace Saver
    Temperature Range1°C to 8°C
    Voltage230 V
    Unit SizeEach