Revco™ High-Performance Chromatography Refrigerators
Revco™ High-Performance Chromatography Refrigerators
Actual product may vary
Revco™ High-Performance Chromatography Refrigerators
Revco™ High-Performance Chromatography Refrigerators
Revco™ High-Performance Chromatography Refrigerators
Revco™ High-Performance Chromatography Refrigerators
Thermo Scientific™

Revco™ High-Performance Chromatography Refrigerators

Fulfill a range of applications requiring close temperature control with these units, featuring easy setup and full access to chromatography instrumentation within the chamber.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)VoltagePlug Type
REC3004W29.2 cu. ft.230 VUK
REC2304A23.3 cu. ft.115 VNEMA 5-15 P
REC2304D23.3 cu. ft.208 VNEMA 6-15 P
REC2304V23.3 cu. ft.230 VEU
REC2304W23.3 cu. ft.230 VUK
REC3004A29.2 cu. ft.115 VNEMA 5-15 P
REC3004D29.2 cu. ft.208/230 VNEMA 6-15 P
REC3004V29.2 cu. ft.230 VEU
REC4504A45.8 cu. ft.115 VNEMA 5-20 P
REC4504D45.8 cu. ft.208/230 VNEMA 6-15 P
REC4504V45.8 cu. ft.230 VEU
REC4504W45.8 cu. ft.230 VUK
REC5004A51.1 cu. ft.115 VNEMA 5-20 P
REC5004D51.1 cu. ft.208/230 VNEMA 6-15 P
REC5004V51.1 cu. ft.230 VEU
Catalog number REC3004W
Price (MXN)
-
Capacity (English):
29.2 cu. ft.
Voltage:
230 V
Plug Type:
UK

Fulfill a variety of applications requiring precise temperature control with Thermo Scientific™ Revco™ High-Performance Chromatography Refrigerators. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors selected for industrial, clinical and scientific use. Two 2 in. dia. (5.1cm) access ports with hinged covers allow full access to chromatography instrumentation and easy setup of instrumentation and apparatus within the chamber.

Key Features:

  • Adjustable temperatures between 1° and 8°C, factory-preset setpoint at 4°C
  • Positive forced-air circulation maintains temperature uniformity at all shelf levels
  • Peripheral closed-cell door gaskets maintain temperature integrity
  • Automatic condensate removal and defrost

Microprocessor Control:

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Instrumentation and controls mounted at cabinet bottom on 45.8 cu. ft. models, top on other models
  • Icon-based controls
  • Large, easy-to-read digital display that shows temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Controller battery backup system

Alarm System:

  • Audible/visual warnings for temperature deviations or power failure
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

Construction:

  • Interior and exterior cold-rolled steel surfaces finished with high-impact, powder-paint coating
  • Multipane sliding glass doors on 45.8 cu. ft. models, keylocked swinging doors with spring-loaded closures on others stay open at 90°
  • Two 2 in. dia. (5.1cm) access ports with hinged covers
  • CFC-free refrigerant
  • 45.8 cu. ft. units have independent, switch-activated interior light; others have externally operated interior lights
  • Duplex vaporproof outlet (live)
  • Adjustable epoxy-coated, open-wire shelves
  • Dual-wheel casters

Ordering Information:
Optional, temperature chart recorders, power monitors and other options are available separately.

Includes:
Separate power cord for interior outlets on 45.8 and 78.8 cu. ft. models

Warranty:
Varies by country, please contact us for details

Specifications
Amperage6 A
Breaker15 A
Casters2 in. (5 cm) casters (two locking, two nonlocking), factory installed
DefrostAutomatic
Depth (English) Interior29 in.
Depth (Metric) Interior73.7 cm
Dimensions (D x W x H) Interior29 x 30 x 58 in. (73.7 x 76.2 x 147.3 cm)
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Height (English) Exterior79.2 in.
Height (English) Interior58 in.
Height (Metric) Exterior201.2 cm
Height (Metric) Interior147.3 cm
InsulationHigh-density CFC-free foam urethane
PortsTwo 2 in. dia. (5.1 cm) access ports with hinged covers
RefrigerantCFC-free
Shipping Weight (English)435 lb.
Shipping Weight (Metric)197 kg
TypeChromatography Refrigerator
Weight (Metric)197 kg
Width (English) Exterior34 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Cabinet MaterialCold-rolled Steel
Capacity (English)29.2 cu. ft.
Capacity (Metric)826 L
Certifications/ComplianceCE, cUL, UL
Door StyleKeylocked swinging doors with spring-loaded closures
Exterior FinishHigh-impact Powder Paint Coating
Monitoring OptionsAlarm, Recorder
No. of Doors1
Plug TypeUK
Shelves2 Half
Temperature Range1°C to 8°C
Voltage230 V
Unit SizeEach