Search
Search

| Catalog Number | Capacity (English) | Voltage | Plug Type |
|---|---|---|---|
| REC5004A | 51.1 cu. ft. | 115 V | NEMA 5-20 P |
| REC2304A | 23.3 cu. ft. | 115 V | NEMA 5-15 P |
| REC2304D | 23.3 cu. ft. | 208 V | NEMA 6-15 P |
| REC2304V | 23.3 cu. ft. | 230 V | EU |
| REC2304W | 23.3 cu. ft. | 230 V | UK |
| REC3004A | 29.2 cu. ft. | 115 V | NEMA 5-15 P |
| REC3004D | 29.2 cu. ft. | 208/230 V | NEMA 6-15 P |
| REC3004V | 29.2 cu. ft. | 230 V | EU |
| REC3004W | 29.2 cu. ft. | 230 V | UK |
| REC4504A | 45.8 cu. ft. | 115 V | NEMA 5-20 P |
| REC4504D | 45.8 cu. ft. | 208/230 V | NEMA 6-15 P |
| REC4504V | 45.8 cu. ft. | 230 V | EU |
| REC4504W | 45.8 cu. ft. | 230 V | UK |
| REC5004D | 51.1 cu. ft. | 208/230 V | NEMA 6-15 P |
| REC5004V | 51.1 cu. ft. | 230 V | EU |
Fulfill a variety of applications requiring precise temperature control with Thermo Scientific™ Revco™ High-Performance Chromatography Refrigerators. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors selected for industrial, clinical and scientific use. Two 2 in. dia. (5.1cm) access ports with hinged covers allow full access to chromatography instrumentation and easy setup of instrumentation and apparatus within the chamber.
Key Features:
Microprocessor Control:
Alarm System:
Construction:
Ordering Information:
Optional, temperature chart recorders, power monitors and other options are available separately.
Includes:
Separate power cord for interior outlets on 45.8 and 78.8 cu. ft. models
Warranty:
Varies by country, please contact us for details