TRACE™ 1610 Refinery Gas Analyzers (RGA)
TRACE™ 1610 Refinery Gas Analyzers (RGA)
TRACE™ 1610 Refinery Gas Analyzers (RGA)
TRACE™ 1610 Refinery Gas Analyzers (RGA)
Thermo Scientific™

TRACE™ 1610 Refinery Gas Analyzers (RGA)

Discover how our easy-to-support Thermo Scientific™ TRACE™ 1610 Refinery Gas Analyzers (RGA) exceed the requirements for ASTM D1945, ASTM D7833, UOP 539, ASTM 2163, GPA 2166/2286, and ISO 6974.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호유형기능전압
REFG16040141Four Channel Refinery Gas AnalyzerRefinery Gas, PG and CO2, C1-C8, C6+, H2/He120 V
REFG16030111Three Channel Refinery Gas AnalyzerRefinery Gas, PG and CO2, C1-C8, H2/He120 V
REFG16030111-230Three Channel Refinery Gas AnalyzerRefinery Gas, PG and CO2, C1-C8, H2/He230 V
REFG16040141-230Four Channel Refinery Gas AnalyzerRefinery Gas, PG and CO2, C1-C8, C6+, H2/He230 V
REFG16040161Four Channel Refinery Gas AnalyzerRefinery Gas, PG, C1-C5/C6+, H2/He, Sulfur Compounds120 V
REFG16040161-230Four Channel Refinery Gas AnalyzerRefinery Gas, PG, C1-C5/C6+, H2/He, Sulfur Compounds230 V
REFG16040151Four Channel Refinery Gas AnalyzerRefinery Gas, PG, C1-C5/C6+, Low CO/CO2, H2/He120 V
REFG16030121Three Channel Refinery Gas AnalyzerRefinery Gas, PG and CO2, C1-C5/C6+, H2/He120 V
REFG16030121-230Three Channel Refinery Gas AnalyzerRefinery Gas, PG and CO2, C1-C5/C6+, H2/He230 V
REFG16030131Three Channel Refinery Gas AnalyzerRefinery Gas, PG and CO2, C1-C5/C6+, H2/He Acid120 V
REFG16030131-230Three Channel Refinery Gas AnalyzerRefinery Gas, PG and CO2, C1-C5/C6+, H2/He Acid230 V
REFG16040151-230Four Channel Refinery Gas AnalyzerRefinery Gas, PG, C1-C5/C6+, Low CO/CO2, H2/He230 V
카탈로그 번호 REFG16040141
제품 가격(KRW)
-
유형:
Four Channel Refinery Gas Analyzer
기능:
Refinery Gas, PG and CO2, C1-C8, C6+, H2/He
전압:
120 V
Meet your regulatory requirement for refinery gas analysis with pre-configured and factory-tested Thermo Scientific™ TRACE™ 1610 RGA analyzers. Choose from a complete range of dedicated configurations offering comprehensive analytical information on refinery gas composition, including permanent gases, hydrocarbons content determination, and sulfur speciation.

Experience outstanding reliability and performance in your gas chromatography analyses with Thermo Scientific™ TRACE™ 1610 Refinery Gas Analyzers. We offer a comprehensive range of configurations, based on your sample requirements, for ASTM D1945, ASTM D7833, UOP 539, ASTM 2163, GPA 2166/2286, and ISO 6974. All deliver Fast RGA performance.

Pre-configured and factory tested, all configurations of TRACE 1610 RGA systems are ready to analyze your samples right out of the box. Experience easier maintenance and greater uptime with patented Instant Connect modularity. Each system includes a start-up guide with troubleshooting tips and full plumbing diagrams.

Other system features include:

  • Fully configured and factory tested
  • Designed to meet industry standard methods ASTM, UOP, and ISO
  • Method delivered with system
  • Commission and training on installation

Multiple configurations to meet your requirements

3-channel configurations:

  • Ch1: PG and CO2; Ch2: C1-C8; Ch3: H2/He
  • Ch1: PG and CO2; Ch2: C1-C5/C6+; Ch3: H2/He
  • Ch1: PG and CO2, H2S; Ch2: C1-C5/C6+; Ch3: H2/He

4-channel configurations for expanded capability:

  • Ch1: PG and CO2; Ch2: C1-C5/C6+; Ch3: C1-C8; Ch4: H2/He
  • Ch1: PG and CO2; Ch2: C1-C5/C6+; Ch3: low level CO and CO2; Ch4: H2/He
  • Ch1: PG and CO2; Ch2: C1-C5/C6+; Ch3: H2/He, Ch4: Sulfur speciation

Built for speed and flexibility

  • All systems are 'fast RGA' designed for faster sample turnaround
  • Two-oven design: temperature-programmable GC oven and independent isothermal valve oven can hold up to 6 columns for optimal column management
  • System features Instant Connect detector modules, increasing uptime with detector exchange in minutes
  • Up to four independent detector signals for simultaneous data collection, simplified data reduction and troubleshooting
  • Optional third isothermal oven for molecular sieve columns
  • Designed for increased uptime and ease of support
  • Spacious independent valve oven with easy access to valves, rotors, actuators
  • Heated sample bulkheads ensure complete sample transfer
  • Optimized system footprint to reduce bench space requirement
사양
치수(길이 x 폭 x 높이)67 x 75 x 45 cm (26.4 x 29.5 x 17.7 in)
기능Refinery Gas, PG and CO2, C1-C8, C6+, H2/He
포함Gas chromatograph, two TCDs, two FIDs, auxiliary valve oven, two 10-port valves, four 6-port valves, inert plumbing, sampling loops, and columns
입구 유형Gas Sampling Valve
수량Each
전압120 V
컬럼 용량8 (4 Packed, 4 Capillary)
검출기 유형TCD, FID
유형Four Channel Refinery Gas Analyzer
Unit SizeEach