Search
Search
| 카탈로그 번호 | 유형 | 기능 | 전압 |
|---|---|---|---|
| REFG16040161 | Four Channel Refinery Gas Analyzer | Refinery Gas, PG, C1-C5/C6+, H2/He, Sulfur Compounds | 120 V |
| REFG16030111 | Three Channel Refinery Gas Analyzer | Refinery Gas, PG and CO2, C1-C8, H2/He | 120 V |
| REFG16030111-230 | Three Channel Refinery Gas Analyzer | Refinery Gas, PG and CO2, C1-C8, H2/He | 230 V |
| REFG16040141 | Four Channel Refinery Gas Analyzer | Refinery Gas, PG and CO2, C1-C8, C6+, H2/He | 120 V |
| REFG16040141-230 | Four Channel Refinery Gas Analyzer | Refinery Gas, PG and CO2, C1-C8, C6+, H2/He | 230 V |
| REFG16040161-230 | Four Channel Refinery Gas Analyzer | Refinery Gas, PG, C1-C5/C6+, H2/He, Sulfur Compounds | 230 V |
| REFG16040151 | Four Channel Refinery Gas Analyzer | Refinery Gas, PG, C1-C5/C6+, Low CO/CO2, H2/He | 120 V |
| REFG16030121 | Three Channel Refinery Gas Analyzer | Refinery Gas, PG and CO2, C1-C5/C6+, H2/He | 120 V |
| REFG16030121-230 | Three Channel Refinery Gas Analyzer | Refinery Gas, PG and CO2, C1-C5/C6+, H2/He | 230 V |
| REFG16030131 | Three Channel Refinery Gas Analyzer | Refinery Gas, PG and CO2, C1-C5/C6+, H2/He Acid | 120 V |
| REFG16030131-230 | Three Channel Refinery Gas Analyzer | Refinery Gas, PG and CO2, C1-C5/C6+, H2/He Acid | 230 V |
| REFG16040151-230 | Four Channel Refinery Gas Analyzer | Refinery Gas, PG, C1-C5/C6+, Low CO/CO2, H2/He | 230 V |
Experience outstanding reliability and performance in your gas chromatography analyses with Thermo Scientific™ TRACE™ 1610 Refinery Gas Analyzers. We offer a comprehensive range of configurations, based on your sample requirements, for ASTM D1945, ASTM D7833, UOP 539, ASTM 2163, GPA 2166/2286, and ISO 6974. All deliver Fast RGA performance.
Pre-configured and factory tested, all configurations of TRACE 1610 RGA systems are ready to analyze your samples right out of the box. Experience easier maintenance and greater uptime with patented Instant Connect modularity. Each system includes a start-up guide with troubleshooting tips and full plumbing diagrams.
Other system features include:
Multiple configurations to meet your requirements
3-channel configurations:
4-channel configurations for expanded capability:
Built for speed and flexibility