Revco™ High-Performance Laboratory Refrigerators with Solid Doors
Thermo Scientific™

Revco™ High-Performance Laboratory Refrigerators with Solid Doors

Store biological and chemical samples for clinical, industrial and scientific applications in these high-performance laboratory refrigerators with solid doors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)VoltagePlug Type
REL2304A23.3 cu. ft.115 VNEMA 5-15 P
REL1204A11.5 cu. ft.115 VNEMA 5-15 P
REL1204D11.5 cu. ft.208/230 VNEMA 6-15 P
REL1204V11.5 cu. ft.230 VEU
REL2304D23.3 cu. ft.208/230 VNEMA 6-15 P
REL2304V23.3 cu. ft.230 VEU
REL3004A29.2 cu. ft.115 VNEMA 5-15 P
REL3004D29.2 cu. ft.208/230 VNEMA 6-15 P
REL3004V29.2 cu. ft.230 VEU
REL5004A51.1 cu. ft.115 VNEMA 5-20 P
REL5004D51.1 cu. ft.208/230 VNEMA 6-15 P
REL5004V51.1 cu. ft.230 VEU
Catalog number REL2304A
Price (MXN)
-
Capacity (English):
23.3 cu. ft.
Voltage:
115 V
Plug Type:
NEMA 5-15 P

Store samples for clinical, industrial and scientific applications in Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors.

Key Features

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature and flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency

Alarm System

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature

Construction

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • High-density CFC-free urethane foam insulation
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1 in. (2.5 cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch and independent switch on control panel
  • Adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297 L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2 in. (5 cm) casters instead of leveling feet
  • Undercounter model has a 1 in. (2.5 cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

Warranty varies by country, please contact us for details

Specifications
Amperage9.4 A
Breaker15A
Cabinet MaterialCold-rolled Steel
Casters2 in. (5cm) casters (two locking, two nonlocking), factory installed
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior29 in.
Depth (Metric) Interior73.7 cm
Dimensions (D x W x H) Interior29 x 24 x 58 in. (73.7 x 61 x 147.3 cm)
Dimensions (L x W x H) Exterior37.2 x 28 x 79.2 in. (94.5 x 71.1 x 201.2 cm)
Electrical Requirements115 V 60 Hz
Exterior FinishHigh-impact Powder Paint Coating
Frequency60 Hz
Height (English) Exterior79.2 in.
Height (English) Interior58 in.
Height (Metric) Exterior201.2 cm
Height (Metric) Interior147.3 cm
InsulationCFC-free
InteriorHigh-impact Powder Paint Coating
Length (English) Exterior37.2 in.
Length (Metric) Exterior94.5 cm
Monitoring OptionsAlarm, Recorder
RefrigerantCFC- and HCFC-free R134A
Shelves4
Shipping Weight (English)425 lb.
Shipping Weight (Metric)193 kg
TypeHigh-Performance Refrigerator
Width (English) Exterior28 in.
Width (English) Interior24 in.
Width (Metric) Exterior71.1 cm
Width (Metric) Interior61 cm
Capacity (English)23.3 cu. ft.
Capacity (Metric)659 L
Certifications/ComplianceCE, cUL, TUV, UL
CompressorIndustrial-grade
Door StyleSolid
No. of Doors1
Plug TypeNEMA 5-15 P
StyleUpright
Temperature Range1°C to 8°C
Voltage115 V
Unit SizeEach