Search
Search

| Catalog Number | Capacity (English) | Plug Type |
|---|---|---|
| REL4504A | 45.8 cu. ft. | NEMA 5-20 P |
| RGL1204A | 11.5 cu. ft. | NEMA 5-15 P |
| RGL1204D | 11.5 cu. ft. | NEMA 6-15 P |
| RGL1204V | 11.5 cu. ft. | EU |
| RGL1204W | 11.5 cu. ft. | UK |
| RGL2304A | 23.3 cu. ft. | NEMA 5-15 P |
| RGL2304D | 23.3 cu. ft. | NEMA 6-15 P |
| RGL2304V | 23.3 cu. ft. | EU |
| RGL2304W | 23.3 cu. ft. | UK |
| RGL3004A | 29.2 cu. ft. | NEMA 5-15 P |
| RGL3004D | 29.2 cu. ft. | NEMA 6-15 P |
| RGL3004V | 29.2 cu. ft. | EU |
| RGL3004W | 29.2 cu. ft. | UK |
| REL4504D | 45.8 cu. ft. | NEMA 6-15 P |
| REL4504V | 45.8 cu. ft. | EU |
| REL4504W | 45.8 cu. ft. | UK |
| RGL5004A | 51.1 cu. ft. | NEMA 5-20 P |
| RGL5004D | 51.1 cu. ft. | NEMA 6-15 P |
| RGL5004V | 51.1 cu. ft. | EU |
| RGL5004W | 51.1 cu. ft. | UK |
Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors that are ideal for industrial, clinical and scientific applications.
Features:
Alarm System:
Construction:
Ordering Information:
Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.