Revco™ High-Performance Laboratory Refrigerators with Glass Doors
Actual product may vary
Revco™ High-Performance Laboratory Refrigerators with Glass Doors
Revco™ High-Performance Laboratory Refrigerators with Glass Doors
Thermo Scientific™

Revco™ High-Performance Laboratory Refrigerators with Glass Doors

Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)Plug Type
RGL1204V11.5 cu. ft.EU
RGL1204A11.5 cu. ft.NEMA 5-15 P
RGL1204D11.5 cu. ft.NEMA 6-15 P
RGL1204W11.5 cu. ft.UK
RGL2304A23.3 cu. ft.NEMA 5-15 P
RGL2304D23.3 cu. ft.NEMA 6-15 P
RGL2304V23.3 cu. ft.EU
RGL2304W23.3 cu. ft.UK
RGL3004A29.2 cu. ft.NEMA 5-15 P
RGL3004D29.2 cu. ft.NEMA 6-15 P
RGL3004V29.2 cu. ft.EU
RGL3004W29.2 cu. ft.UK
REL4504A45.8 cu. ft.NEMA 5-20 P
REL4504D45.8 cu. ft.NEMA 6-15 P
REL4504V45.8 cu. ft.EU
REL4504W45.8 cu. ft.UK
RGL5004A51.1 cu. ft.NEMA 5-20 P
RGL5004D51.1 cu. ft.NEMA 6-15 P
RGL5004V51.1 cu. ft.EU
RGL5004W51.1 cu. ft.UK
Catalog number RGL1204V
Price (MXN)
-
Capacity (English):
11.5 cu. ft.
Plug Type:
EU

Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors that are ideal for industrial, clinical and scientific applications.

Features:

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal
  • Microprocessor control
  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Alarm System:

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature and 1.5°C undertemperature

Construction:

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1 in. (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch and independent switch on control panel
  • Adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, and dual-wheel 2 in. (5cm) casters instead of leveling feet
  • Undercounter model has a 1 in. (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

  • Warranty varies by country, please contact us for details
  • Specifications
    Amperage6 A
    Breaker15A
    Casters2 in. (5cm) casters (two locking, two nonlocking), factory installed
    Control TypeMicroprocessor
    DefrostAutomatic
    Depth (English) Interior21.75 in.
    Depth (Metric) Interior55.3 cm
    Dimensions (D x W x H) Interior21.75 x 20 x 52.4 in. (55.3 x 50.8 x 133.1 cm)
    Dimensions (L x W x H) Exterior29.3 x 24 x 73.6 in. (74.3 x 61 x 186.9 cm)
    Electrical Requirements230 V 50 Hz
    Frequency50 Hz
    Height (English) Exterior73.6 in.
    Height (English) Interior52.4 in.
    Height (Metric) Exterior186.9 cm
    Height (Metric) Interior133.1 cm
    InsulationCFC-free
    InteriorHigh-impact Powder Paint Coating
    Length (English) Exterior29.3 in.
    Length (Metric) Exterior74.3 cm
    RefrigerantCFC- and HCFC-free R134A
    Shipping Weight (English)280 lb.
    Shipping Weight (Metric)127 kg
    TypeHigh-Performance Refrigerator
    Width (English) Exterior24 in.
    Width (English) Interior20 in.
    Width (Metric) Exterior61 cm
    Width (Metric) Interior50.8 cm
    Cabinet MaterialCold-rolled Steel
    Capacity (English)11.5 cu. ft.
    Capacity (Metric)326 L
    Certifications/ComplianceCE, cUL, TUV, UL
    CompressorIndustrial-grade
    Door StyleGlass
    Exterior FinishHigh-impact Powder Paint Coating
    Monitoring OptionsAlarm, Recorder
    No. of Doors1
    Plug TypeEU
    Shelves4
    StyleSpace Saver
    Temperature Range1°C to 8°C
    Voltage230 V
    Unit SizeEach